We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Floodlights
  4. Residential Floodlights

Residential Floodlights Residential Floodlights

Residential floodlights. You may also be interested in our commercial & industrial floodlights range.

Residential floodlights. You may also be interested in our commercial & industrial floodlights range.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SIGNIFY
Ecolink IP65 Floodlight 50W 4000K

Part Number: 2501598904

MPN:  911401855085

SIGNIFY
Ecolink IP65 Floodlight 20W 4000K With Sensor

Part Number: 2501598889

MPN:  911401854785

SIGNIFY
Ecolink IP65 Floodlight 30W 4000K

Part Number: 2501598906

MPN:  911401854885

SIGNIFY
Ecolink IP65 Floodlight 30W 4000K With Sensor

Part Number: 2501598905

MPN:  911401854985

SIGNIFY
Ecolink IP65 Floodlight 50W 4000K With Sensor

Part Number: 2501598894

MPN:  911401855185

PHILIPS
BVP167 LEDINAIRE IP65 FLOODLIGHT 70W MULTI_CCT WITH PHOTOCELL

Part Number: 2503000102

MPN:  911401875586

SIGNIFY
Ecolink IP65 Floodlight 20W 4000K

Part Number: 2501598890

MPN:  911401854685

JCC A LEVITON COMPANY
Niteflood LED Floodlight 20W IP65 4000K White +PIR

Part Number: 2501578001

MPN:  JC091012

SIGNIFY
Ecolink IP65 Floodlight 10W 4000K With Sensor

Part Number: 2501598891

MPN:  911401854585

SIGNIFY
Ecolink IP65 Floodlight 10W 4000K

Part Number: 2501598892

MPN:  911401854485

PHILIPS
BVP169 LEDINAIRE IP65 FLOODLIGHT 100W MULTI_CCT

Part Number: 2503000095

MPN:  911401876386

KSR LIGHTING
Floodlight Changeable Colour Temperature LED IP65 3000K/4000K/6000K 30W Black PIR

Part Number: 2501177965

MPN:  KSR5285BLK

JCC A LEVITON COMPANY
20W LED Floodlight +PIR IP65 Manual Override Aluminium 4000K Black

Part Number: 2501578009

MPN:  JC091004

ROBUS
HILUME 30W LED Flood Light With PIR

Part Number: 2501276879

MPN:  RHL3040P-04

ROBUS
Black Hilume 20W 3000K LED Flood Light With PIR IP65

Part Number: 2501276873

MPN:  RHL2030P-04

COLLINGWOOD LIGHTING
30W Ip65 3000 - 3900Lm 120° Beam Angle 100-130Lm/Wcolour Switchable Floodlight

Part Number: 2501600233

MPN:  FL03AXCS

LUCECO
11W Solar Guardian Floodlights

Part Number: 2501543317

MPN:  LEXSF15B40-01

KSR LIGHTING
Floodlight Changeable Colour Temperature LED IP65 3000K/4000K/6000K 10W Black PIR

Part Number: 2501177961

MPN:  KSR5281BLK

KSR LIGHTING
Siena Cr 30W 4000K Ip65 Pir Led Pir Floodlight Black

Part Number: 2501311897

MPN:  KSR5305

JCC A LEVITON COMPANY
Black 10W LED Floodlight +PIR IP65 Manual Override Aluminium 4000K

Part Number: 2501578008

MPN:  JC091002

COLLINGWOOD LIGHTING
White 30W Ip65 3000 - 3900Lm 120° Beam Angle 100-130Lm/Wcolour Switchable Floodlight

Part Number: 2501600229

MPN:  FL03WXCS

RED ARROW
50W 7000Lm 4000K IP65 IP65 Jupiter LED Floodlight

Part Number: 2501563912

MPN:  JUPS50-40

PHILIPS
BVP169 LEDINAIRE IP65 FLOODLIGHT 150W MULTI_CCT WITH PHOTOCELL

Part Number: 2503000104

MPN:  911401877586

COLLINGWOOD LIGHTING
50W Ip65 5000 - 5600Lm 120° Beam Angle 100 - 112Lm/W Colour Switchable Floodlight

Part Number: 2501600234

MPN:  FL05AXCS

Show more results
1 - 24 of 111
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,206 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.