We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Floodlights
  4. Commercial & Industrial Floodlights

Commercial & Industrial Floodlights Commercial & Industrial Floodlights

Commercial and industrial floodlights.You may also be interested in our residential floodlights range.

Commercial and industrial floodlights.You may also be interested in our residential floodlights range.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
2501665851
ECOFL100-4K Ecolink Flood 100W 8500lm 4000K IP65

Part Number: 2501665851

MPN:  911401858285

2501665853
ECOFL200-4K Ecolink Flood 200W 17000lm 4000K IP65

Part Number: 2501665853

MPN:  911401858485

2501665852
ECOFL150-4K Ecolink Flood 150W 12750lm 4000K IP65

Part Number: 2501665852

MPN:  911401858385

KSR LIGHTING
Floodlight 4000K LED IP65 100W Black

Part Number: 2501177955

MPN:  KSR5289BLK

2501665847
ECOFL70-4K Ecolink Flood 70W 5950lm 4000K IP65

Part Number: 2501665847

MPN:  911401858185

COLLINGWOOD LIGHTING
Floodlight Industrial 3000K Beam Ang 120 100W Black 11400Lm IP40 C

Part Number: 2501294131

MPN:  IFL10BX30

LEDVANCE
Floodlight LED 125W 4000K IP65 15000lm Black Photocell

Part Number: 2501157633

MPN:  4058075216785

THORNECO
LED Flood light Leo IP66 80W 10000/9000/7500lm 4000K asym

Part Number: 2501496071

MPN:  96635305

KSR LIGHTING
Floodlight LED 200W 4000K IP65 Black

Part Number: 2501177959

MPN:  KSR5293BLK

LEDVANCE
Floodlight LED 80W 4000K IP65 10000lm Black

Part Number: 2501157630

MPN:  4058075422520

LEDVANCE
Floodlight LED 65W 4000K IP65 7700lm Black Photocell

Part Number: 2501157629

MPN:  4058075251335

LEDVANCE
Floodlight LED 165W 4000K IP65 20000lm Black

Part Number: 2501157634

MPN:  4058075423732

LEDVANCE
Floodlight LED 125W 4000K IP65 15000lm Black

Part Number: 2501157632

MPN:  4058075423701

RED ARROW
100W Ip65 Yellow 110V Comet Site Led Floodlight

Part Number: 2501586620

MPN:  CMT100Y

LEDVANCE
Floodlight LED 165W 4000K IP65 20000lm Black Photocell

Part Number: 2501157635

MPN:  4058075461185

RED ARROW
100W 14000Lm 4000K IP65 Jupiter LED Floodlight

Part Number: 2501563923

MPN:  JUPS100-40

ROBUS
Floodlight Champion LED 4000K IP65 200W Black

Part Number: 2501008391

MPN:  RCM20040-04

MEGAMAN
Voss Essentials Integrated Led Floodlight 100W

Part Number: 2501496185

MPN:  711289

KSR LIGHTING
Siena 200W 3000K Led Ip65 Floodlight Black

Part Number: 2501177958

MPN:  KSR5292BLK

THORNECO
LED Flood light Leo IP66 120W 15000/12500/10000lm 4000K asym

Part Number: 2501496072

MPN:  96635306

ROBUS
Floodlight Champion LED 4000K IP65 150W Black

Part Number: 2501008390

MPN:  RCM15040-04

LEDVANCE
Floodlight LED 65W 4000K IP65 7700lm Black

Part Number: 2501157628

MPN:  4058075422469

THORNECO
LED Flood light Leo IP66 300W 40000/35000/30000lm 4000K asym

Part Number: 2501496074

MPN:  96635308

PHILIPS
Ledinaire BVP164 70W 8400LM IP65 LED Floodlight 4000K - Black

Part Number: 2450020849

MPN:  911401855483

Show more results
1 - 24 of 55
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,189 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.