We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Your £5 Is Waiting – Download the App Now! Your £5 Is Waiting – Download the App Now! 
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. LED Panels
  4. Backlit LED Panels

Backlit LED Panels Backlit LED Panels

Backlit LED panels. You may also be interested in our edge-lit panels and accessories

Backlit LED panels. You may also be interested in our edge-lit panels and accessories

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
2501431082
Starlet Multi Wattage 4000K 3CCT LED 600X600 Panel

Part Number: 2501431082

MPN:  KSR98150

2501431054
Starlet Multi Wattage 4000K 296Lm 3Cct Led Emergency 600X600 Panel

Part Number: 2501431054

MPN:  KSR98150/EM

2503011047
Ecolink Gen2 Panel 600X600 3400lm 4000K TPB

Part Number: 2503011047

MPN:  ECOPN6X6-4K

2501431057
Starlet Multi-Wattage 3Cct Led 600X1200 Panel

Part Number: 2501431057

MPN:  KSR98152

COLLINGWOOD LIGHTING
Solis White 30W Ip40 3450Lm 4000K 600X600 Led Panel

Part Number: 2501470184

MPN:  P2A16S30WA

ECOLINK
Ecolink Panel 1200X600 6000lm 4000K Non Office Tpb

Part Number: 2501510669

MPN:  911401860784

KSR LIGHTING
Starlet Multi-Wattage 3Cct Led Emergency 600X1200 Panel

Part Number: 2501431058

MPN:  KSR98152/EM

ECOLINK
Ecolink Panel 600X600 3400lm 4000K Non Office Tpb

Part Number: 2501510668

MPN:  911401860484

ECOLINK
Ecolink Panel 1200X300 3400lm 4000K Office Tpa

Part Number: 2501510671

MPN:  911401860684

2501431055
Starlet Multi Wattage 3Cct Led 300X1200 Panel

Part Number: 2501431055

MPN:  KSR98151

COLLINGWOOD LIGHTING
Solis White 60W 4000K IP40 6900LM 1200x600 LED Panel

Part Number: 2501470189

MPN:  P2C19S60WA

JCC A LEVITON COMPANY
Skytile 600x600mm 30W IP44 3000K 3000lm Tp(a) UGR <19 LED Panel

Part Number: 2501569529

MPN:  JC080100

JCC A LEVITON COMPANY
Skytile 1200x300mm 30W IP44 4000K 3000lm Tp(a) UGR <19 LED Panel

Part Number: 2501569533

MPN:  JC080116

NVC LIGHTING
Lincoln LED UGR<19 TP(a) Recessed Modular 600x600 840

Part Number: 2501456402

MPN:  NLN/66/840

JCC A LEVITON COMPANY
Skytile 1200x600mm 48W IP44 4000K 4800lm Tp(a) UGR <19 LED Panel

Part Number: 2501569542

MPN:  JC080128

ROBUS
600X600Mm White 4000K Dallas 40W Led Backlit Panel

Part Number: 2501313282

MPN:  RDL40406060-01

THORNECO
LED Panel Anna 596mm IP20 34W 3750lm 830/35/40K DALI

Part Number: 2501355944

MPN:  96634034

ECOLINK
Ecolink Panel 600X600 3400lm 4000K Office Tpa

Part Number: 2501510670

MPN:  911401860584

2503031175
Backlit Extra Panel 600x600 3500/4200 lumens with

Part Number: 2503031175

MPN:  LBX66WHS40-05

COLLINGWOOD LIGHTING
Solis White 40W Ip40 4600 Lm 4000K115Lm/W 600X600 Led Panel

Part Number: 2501470185

MPN:  P2A19S40WA

ENER-J
Sky Cloud LED Panel 3D Version 60X60cm 40W

Part Number: 2501347629

MPN:  E802

COLLINGWOOD LIGHTING
White 30W Ip40 3450Lm Backlit 600 X 600 5000K Led Panel

Part Number: 2501578278

MPN:  P5A19S30WA

COLLINGWOOD LIGHTING
Solis White 40W IP40 4600LM 4000K 115LM/W 600x600 LED Panel

Part Number: 2501470187

MPN:  P2A22S40WA

COLLINGWOOD LIGHTING
Solis IP65, 6x6, 4500lm 40W, Non-Dim, 4000K

Part Number: 2501599111

MPN:  SOLIP66N4K

Show more results
1 - 24 of 64
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,160 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.