We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. LED Panels
  4. Edge-lit LED Panels

Edge-lit LED Panels Edge-lit LED Panels

Edge lit LED Panels. You may also be interested in our backlit LED panels and accessories

Edge lit LED Panels. You may also be interested in our backlit LED panels and accessories

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NVC LIGHTING
Fulton Opal LED Panel TP(b) Rated 600X600 840 IP40 29W

Part Number: 2501157621

MPN:  NFU/O/66/840

NVC LIGHTING
Sterling Ugr<19 LED Panel 600X600 Tpa Rated 840

Part Number: 2501312334

MPN:  NST/UGR19/66/840

ETERNA
LED Panel Slimline Tp(B) 36W 600 x 600mm White 4000K Lifud Driver

Part Number: 2501143970

MPN:  600P4K

NVC LIGHTING
Fulton Opal LED Panel TP(b) Rated 1200X600 840

Part Number: 2501157622

MPN:  NFU/O/126/840

NVC LIGHTING
Sterling Opal LED Panel 600X600 Tpa Rated 840

Part Number: 2501312333

MPN:  NST/O/66/840

NVC LIGHTING
Fulton UGR<19 MP TP(a) LED Panel 600x600 840

Part Number: 2501157623

MPN:  NFU/UGR19/66/TPA/840

NVC LIGHTING
Sterling Opal LED Panel 600x600 TPA Rated DD Dim 840

Part Number: 2501258494

MPN:  NST/O/66/DD/840

NVC LIGHTING
Sterling UGR<19 LED Panel 600x600 TPA Rated DD Dim 840

Part Number: 2501258496

MPN:  NST/UGR19/66/DD/840

ROBUS
LED Panel Atmos IP20 60W 600 x 1200mm White 4000K

Part Number: 2500821317

MPN:  RAM60406012-01

ROBUS
LED Panel Atmos IP20 40W 600 x 600mm White 5000K Driver+1m Flex

Part Number: 2500875742

MPN:  RAM40506060-01

NVC LIGHTING
Sterling Opal LED Panel 600x600 TPA Rated LO 840

Part Number: 2501258493

MPN:  NST/O/66/LO/840

ROBUS
LED Panel Atmos 40W 300 x 1200mm White 4000K

Part Number: 2500821313

MPN:  RAM40403012-01

NVC LIGHTING
Sterling Opal LED Panel 600x600 TPA Rated HO 840

Part Number: 2501499136

MPN:  NST/O/66/HO/840

NVC LIGHTING
Sterling Opal LED Panel 600x600 TPA Rated 850

Part Number: 2501258491

MPN:  NST/O/66/850

NVC LIGHTING
Sterling UGR<19 LED Panel 600X600 TPA Rated LO 840

Part Number: 2501258495

MPN:  NST/UGR19/66/LO/840

ROBUS
LED Panel 3000K White IP20 40W 600 x 600mm

Part Number: 2501002648

MPN:  RAM40306060-01

NVC LIGHTING
Sterling UGR<19 LED Panel 600x600 TPA Rated HO 840

Part Number: 2501499137

MPN:  NST/UGR19/66/HO/840

ROBUS
Panel Light LED 30W 5000K UGR<19 600x600mm White

Part Number: 2501189306

MPN:  RSP30506060UGR-01

NVC LIGHTING
Fulton Opal LED Panel TP(b) Rated 600x600 850

Part Number: 2501283940

MPN:  NFU/O/66/850

NET LED
Kingston Panel 500X500 16W Tp(A) Dimmable Dali Emergency

Part Number: 2501577341

MPN:  NET-39-03-52

NET LED
Kingston Panel 300X300 10W Tp(A) Dimmable

Part Number: 2501577310

MPN:  NET-39-03-35

NET LED
Kingston Panel 600X300 16W Tp(A) Emergency

Part Number: 2501537055

MPN:  NET-39-03-33

NET LED
Kingston Panel 600X300 16W Tp(A) Dimmable Emergency

Part Number: 2501577293

MPN:  NET-39-03-46

NET LED
Kingston Panel 600X300 16W Tp(A) Self Test Emergency

Part Number: 2501577291

MPN:  NET-39-03-42

Show more results
1 - 24 of 36
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,221 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.