We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. LED Panels
  4. Backlit LED Panels
  5. JC080116
  • 
Product videos
Product images
Skytile 1200x300mm 30W IP44 4000K 3000lm Tp(a) UGR <19 LED Panel Skytile 1200x300mm 30W IP44 4000K 3000lm Tp(a) UGR <19 LED Panel Skytile 1200x300mm 30W IP44 4000K 3000lm Tp(a) UGR <19 LED Panel
 Previous
 Next
Backlit LED Panels - Skytile 1200x300mm 30W IP44 4000K 3000lm Tp(a) UGR <19 LED Panel - JC080116
Skytile 1200x300mm 30W IP44 4000K 3000lm Tp(a) UGR <19 LED Panel
Skytile 1200x300mm 30W IP44 4000K 3000lm Tp(a) UGR <19 LED Panel
JCC a Leviton Company

Skytile 1200x300mm 30W IP44 4000K 3000lm Tp(a) UGR <19 LED Panel

Part Number: 
2501569533
MPN: 
JC080116
Product Type: 
Backlit LED Panels

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Skytile 1200x300mm 30W IP44 4000K 3000lm Tp(a) UGR <19 LED Panel

Skytile 1200x300mm 30W IP44 4000K 3000lm Tp(a) UGR <19 LED Panel

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet

Product Details



Product Details

Meets TP(a) requirements and is suitable for all applications, Low glare UGR <19 as standard and is designed to comply with BS EN 12464-1 lighting of workspace. Ultra efficient 100LpcW with DALI/1-10V and DSI Dimming versions available. IP44 protection against dust and moisture. Comes with non-dimmable flicker free driver as standard. Suspension kits and surface mount boxes available, suitable for use with JCEM002 and JCEM002ST emergency remote packs

  • · UGR <19 as standard
  • · Ultra efficient 100LpcW
  • · IP44 protection against dust and moisture
  • · Comes with non-dimmable flicker free driver
  • · Comes with non-dimmable flicker free driver
  • · Suspension kit and surface mount box available

Technical Specifications



Technical Specifications

Ceiling / wall luminaire
Number of poles 2
Length 1195 mm
Width 295 mm
Height/depth 9.8 mm
Number of lamps 1
Rated life time L70/B50 at 25 °C 54000 h
Maximum system power 30 W
Power factor 0.9
Nominal voltage 220 - 240 V
Unified Glare Rating (UGR) 19
Nominal current 700 - 700 mA
Colour temperature 4000 - 4000 K
Rated ambient temperature acc. IEC62722-2-1 0 - 25 °C
Rated luminous flux according to IEC 62722-2- 1 3000 - 3000 lm
With movement sensor No
Suitable for suspended mounting Yes
With light sensor No
Suitable for light line configuration No
Suitable for emergency lighting Yes
Light source included Yes
Suitable for recessed mounting Yes
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 No
Control gear included Yes
Suitable for ceiling mounting Yes
Suitable for surface mounting Yes
Luminaire may be covered with thermally insulating material No
 
Fit for workplace acc. EN 12464-1 Yes
Constant luminous flux control Yes
Dimming trailing edge No
Dimming Zigbee No
Dimming leading edge No
IFTTT support available No
Compatible with Apple HomeKit No
Dimming 1-10 V No
Dimming 0-10 V Yes
Dimming DALI No
Dimming programmable No
Bluetooth operated No
Dimming with push-button No
Dimming DSI No
Dimming DMX No
Dimming touch and dim No
Dimming RF No
With air slots No
Dimming mains voltage modulation No
Replaceable control gear Yes
Dimming DALI-2 No
Dimming manufacturer's proprietary system No
Dimming potentiometer (integrated) No
Compatible with Amazon Alexa No
Compatible with Google Assistant No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,221 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.