2. Tools, Test Equipment & Fixings
  3. Hand Tools
  4. Levels & Measuring
  5. BIZ 700038
  • 
Product videos
Product images
Purple 120g Worksite Powders Purple 120g Worksite Powders
 Previous
 Next
Levels & Measuring - Purple 120g Worksite Powders - BIZ 700038
Purple 120g Worksite Powders
Bizline

Purple 120g Worksite Powders

Part Number: 
2501419414
MPN: 
BIZ 700038
Product Type: 
Levels & Measuring

My Price


£1.91 (exc. VAT) / EA
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
Purple 120g Worksite Powders

Purple 120g Worksite Powders
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
Purple 120g Worksite Powders are a versatile and effective cleaning solution that can be used to clean a variety of surfaces on the worksite. The powder is made with a blend of natural and synthetic ingredients that are tough on dirt, grime, and grease, but gentle on surfaces. Purple 120g Worksite Powders are also non-toxic and biodegradable, making them a safe and environmentally friendly choice for cleaning.Purple 120g Worksite Powders are easy to use. Simply sprinkle the powder on the surface to be cleaned and then scrub with a brush or sponge. The powder will quickly dissolve and lift away dirt, grime, and grease.

  • · Cleans off with soapy water on non-porous surfaces
  • · High density, non-volatile powder for a perfectly clear line.
  • · Finely-balanced sodium carbonate, sulphur and silica refills for maximum adhesion of the powder to the line.
  • · Powder Composition Sodium Carbonate, Sulphur And Silica
  • · Easy to apply
  • · Net weight: 120 g.

Technical Specifications



Technical Specifications

Colour powder
Colour Blue
Quantity 120 g