We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Hand Tools
  4. Levels & Measuring

Levels & Measuring Levels & Measuring

Check out our range of Levels & Measuring. Choose from: Levels, Markers & Measuring Tape.

Check out our range of Levels & Measuring. Choose from: Levels, Markers & Measuring Tape.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BIZLINE
Permanent Marker Pen 0.6mm Bullet Tip Black Pack of 4

Part Number: 2501419412

MPN:  BIZ 740001

BIZLINE
Pica DRY Long-life Telescopic Graphite Marking Pencil

Part Number: 2501419728

MPN:  BIZ 790214

BIZLINE
Pica INK Deep Hole Marking Permanent Marker Pen - Black

Part Number: 2501419853

MPN:  BIZ 780428

BIZLINE
Tape measure 5m (16ft) Pull Lock

Part Number: 2501583291

MPN:  BIZ 790063

BIZLINE
Cross Line Laser Level with stand

Part Number: 2501419890

MPN:  BIZ 782276

BIZLINE
4Mm Large Black Marking Pen

Part Number: 2501419855

MPN:  BIZ 780205

BIZLINE
Magnetic Level 230 mm

Part Number: 2501420045

MPN:  BIZ 700335

BIZLINE
Telemeter

Part Number: 2501420055

MPN:  BIZ 790394

BIZLINE
Magnetic Torpedo Level 230 mm

Part Number: 2501420046

MPN:  BIZ 700336

BIZLINE
Pica DRY Long-life Telescopic Marking Pencil Refill Pack - Grey - Pack of 10

Part Number: 2501419729

MPN:  BIZ 790215

BIZLINE
Magnetic Pocket Level 100 mm

Part Number: 2501420044

MPN:  BIZ 700334

BIZLINE
Pica DRY Long-life Telescopic Marking Pencil Refill Pack - Red/Yellow/Grey - Pack of 8

Part Number: 2501419761

MPN:  BIZ 790212

BIZLINE
Tripod for laser levels BIZ 700 276 and BIZ 782 276 and laser distance measurer BIZ 700 394

Part Number: 2501419587

MPN:  BIZ 700388

BIZLINE
Aluminium level 400 mm

Part Number: 2501419418

MPN:  BIZ 700044

BIZLINE
Pica VISOR Telescopic Wax Marking Crayon Refill Pack - Red - Pack of 4

Part Number: 2501419854

MPN:  BIZ 780853

BIZLINE
Purple Marking Line Kit

Part Number: 2501419415

MPN:  BIZ 700037

BIZLINE
Pica VISOR Telescopic Wax Marking Crayon - Red

Part Number: 2501419850

MPN:  BIZ 780852

CHARLES BENTLEY
Marker Tool Green Chalk (Up To 45mm)

Part Number: 2501124994

MPN:  MARXMAN1GRN

STANLEY
Stanley Tylon 5m Tape Measure Metric & Imperial

Part Number: 2501243882

MPN:  0-30-696

STANLEY
Dewalt Self Levelling Cross Line Laser Red

Part Number: 2501312112

MPN:  DW088K-XJ

TRIED AND TESTED TOOLS
Dk Tools 72 Ribbed Spirit Level

Part Number: 2500951946

MPN:  P4475

ROYD
Clog Free Markers With Site Holsters

Part Number: 2501312415

MPN:  ACF-MK3

STANLEY
Stanley Fatmax Auto-Lock 8M (32Mm Wide) Tape Measure

Part Number: 2501244837

MPN:  XTHT0-33504

ARMEG
Armeg Nylon Coated Steel Measuring Tape 5m x 19mm

Part Number: 2500805320

MPN:  DTM5M

Show more results
1 - 24 of 48
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,221 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.