We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Hand Tools

Hand Tools Hand Tools

Hand Tools
Hand Tools
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

191
Screwdrivers and Keys
Screwdrivers and Keys
110
Pliers & Cutters
Pliers & Cutters
108
Building Tools
Building Tools
106
Crimping Tools
Crimping Tools
78
Cutting & Blades
Cutting & Blades
52
Electrical Tools
Electrical Tools
48
Levels & Measuring
Levels & Measuring
39
Storage
Storage
38
Spanners, Sockets & Wrenches
Spanners, Sockets & Wrenches

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BIZLINE
Set of 12 Blades Interchangeable Screwdrivers

Part Number: 2501419891

MPN:  BIZ 790098

BIZLINE
Crimping Pliers for Cable Ends 0.5 to 16 mm²

Part Number: 2501419901

MPN:  BIZ 700697

BIZLINE
Permanent Marker Pen 0.6mm Bullet Tip Black Pack of 4

Part Number: 2501419412

MPN:  BIZ 740001

BIZLINE
Set of 6 Insulated VDE Screwdrivers

Part Number: 2501618802

MPN:  BIZ 790170

BIZLINE
37-Piece Socket Set

Part Number: 2501419450

MPN:  BIZ 700078

BIZLINE
Hand Cable Cutter 16 mm²

Part Number: 2501419580

MPN:  BIZ 700278

BIZLINE
I-SLIM Screwdriver Set 1000V Insulated- Slotted/PZ - 6 Piece

Part Number: 2501419773

MPN:  BIZ 790081

BIZLINE
Crimping Pliers for Copper Power Lugs and Sleeves from 6 to 120 mm²

Part Number: 2501419459

MPN:  BIZ 700013

BIZLINE
BizGel Waterproofing Potting Gel 2 Part Re-enterable - 1 Litre

Part Number: 2501419576

MPN:  BIZ 710295

BIZLINE
13 Piece La Costabelle Tool Bag Set

Part Number: 2501510487

MPN:  BIZ 790512

BIZLINE
2 Piece Quick Steel Jigsaw Blade Set

Part Number: 2501419842

MPN:  BIZ 782073

BIZLINE
Pica DRY Long-life Telescopic Graphite Marking Pencil

Part Number: 2501419728

MPN:  BIZ 790214

BIZLINE
Set of 9 Ball-Point Allen Keys

Part Number: 2501419446

MPN:  BIZ 700230

BIZLINE
Tool Backpack

Part Number: 2501419845

MPN:  BIZ 790519

BIZLINE
Ratchet Cable Cutter up to 300mm²

Part Number: 2501419382

MPN:  BIZ 700202

BIZLINE
Crimping Pliers for Pre-Insulated Lugs 0.5 to 6 mm²

Part Number: 2501419461

MPN:  BIZ 700005

BIZLINE
Ergonomic Foldable Cutter with Trapezoid Blade/ Cable Knife - Carbon Steel

Part Number: 2501673177

MPN:  BIZ 700346

BIZLINE
Cable Cutter

Part Number: 2501419380

MPN:  BIZ 700201

BIZLINE
Crimping Pliers for RJ45 Connectors

Part Number: 2501419581

MPN:  BIZ 700587

BIZLINE
21 Piece Master Roll Tool Case Set

Part Number: 2501510491

MPN:  BIZ 790523

BIZLINE
Pica INK Deep Hole Marking Permanent Marker Pen - Black

Part Number: 2501419853

MPN:  BIZ 780428

BIZLINE
Packing Hammer

Part Number: 2501419674

MPN:  BIZ 790004

BIZLINE
Tape measure 5m (16ft) Pull Lock

Part Number: 2501583291

MPN:  BIZ 790063

BIZLINE
Crimping Pliers for Copper Power Terminals and Sleeves from 6 to 50 mm²

Part Number: 2501419457

MPN:  BIZ 700012

Show more results
1 - 24 of 918
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,217 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.