Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Socket outlet | |
| Type of fastening | Mounting with screw |
|---|---|
| Surface finish | Matt |
| Material | Plastic |
| Connection type | Screwed terminal |
| Material qualifier | Thermoplastic |
| Colour | White |
| Model | British Standard |
| Mounting method | Flush mounted |
| Special power supply | No special power supply |
| Impact resistance (IK rating) | > IK10 |
| Surface protection | Untreated |
| Degree of protection (IP rating) | IP20 |
| Nominal voltage | 250 V |
| Nominal current | 13 A |
| Number of module spaces (modular system) | 0 |
| Rated fault current | 1000 mA |
| RAL-number (similar) | 9016 |
| Number of switchable socket outlets | 2 |
| Number of phases | 1 |
| Number of active contacts (round) | 0 |
| Number of active contacts (rectangular) | 0 |
| Minimum depth of back box | 25 mm |
| Height of device | 146 mm |
| Width of device | 86 mm |
| Depth of device | 40 mm |
| Frequency | 50 - 50 Hz |
| Label space/information surface | No |
| With enhanced contact protection | Yes |
|---|---|
| With indicator lamp | No |
| Eject-mechanism | No |
| Insulated mounting | Yes |
| With on/off switch | Yes |
| With hinged lid | No |
| Lockable | No |
| Halogen free | Yes |
| Compatible with Amazon Alexa | No |
| Compatible with Apple HomeKit | No |
| Transparent | No |
| Fault current protection | No |
| Over voltage-/surge protection | No |
| Rotated central insert | No |
| IFTTT support available | No |
| Compliant with Building Regulations Part M | No |
| With built-in bluetooth speaker | No |
| For heavy conditions (in accordance with VDE) | No |
| With Wi-Fi signal extender | No |
| Compatible with Google Assistant | No |
| Antibacterial treatment | Yes |
| Concurrently switching N-neutral | No |
| With loop through function | No |
| Metallic | No |
| With miniature fuse | No |
| With function lighting | No |
| With orientation lighting | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.