We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.


IMPORTANT NOTICE: Due to scheduled system upgrades, the order cut-off point for next day delivery is 4pm today.

Normal cut-off times will be resumed on Monday. Thank you in advance.


  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets & Wiring
  3. Switches & Sockets
  4. White Moulded Slimline

White Moulded Slimline White Moulded Slimline

White Moulded Slimline
White Moulded Slimline
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
White Slimline Curved 13A Switched Fused Spur Connection Unit

Part Number: 2501425339

MPN:  NLS8313/S

NEWLEC
2 Gang Socket Outlet With 1 x USB Type C & 1 x USB Type A

Part Number: 2501425327

MPN:  NLS8300/S2USBC

NEWLEC
Slimline Curved 13A 2 Gang Single Pole Double Switch Socket

Part Number: 2501425324

MPN:  NLS8300/2

NEWLEC
Slimline Curved 1 Gang 2 Way 10Ax Light Switch

Part Number: 2501425330

MPN:  NLS8310/12

NEWLEC
White Slimline Curved 1 Gang Blank Plate

Part Number: 2501425357

MPN:  NLS8380/1

NEWLEC
Slimline Curved 13A 1 Gang Single Pole Switched Socket

Part Number: 2501425323

MPN:  NLS8300/1

NEWLEC
WHITE SLIMLINE 2G 13A SP SWITCHED SOCKET

Part Number: 2503037577

MPN:  NLWS8300/2

NEWLEC
Switch Push Dimmer LED Load Slimline Curved Edge 1 Gang 2 Way 0-150w White

Part Number: 2501087053

MPN:  NLSL8306/12

NEWLEC
Slimline Curved 2 Gang 2 Way 10Ax Light Switch

Part Number: 2501425331

MPN:  NLS8310/22

NEWLEC
White Slimline Curved 45A Cooker Control Unit with Neon

Part Number: 2501425349

MPN:  NLS8345/2NS

CLICK
Socket 2 Gang Switched Twin DP 13A Slimline Curved Edge White

Part Number: 2500225234

MPN:  CMA036

HAGER
Socket 2 Gang Switched DP 13A Slimline Curved Edge White

Part Number: 2500368499

MPN:  WMSS82

NEWLEC
White Slimline Curved 13A Switched Fused Spur Connection Unit With Flex Outlet Features A Raised Bottom Exit Flex Out Point

Part Number: 2501425340

MPN:  NLS8313/SF

Popular Product
Popular Product
MK ELECTRIC
Socket 2 Gang Switched Double Pole 13A Slimline Curved Edge White

Part Number: 2500043791

MPN:  K2747WHI

NEWLEC
White Slimline Curved 10Ax Fan Isolator Switch

Part Number: 2501425352

MPN:  NLS8360

NEWLEC
WHITE SLIMLINE 13A DP SWITCHED FUSED SPUR

Part Number: 2503037591

MPN:  NLWS8313/S

NEWLEC
WHITE SLIMLINE 2G 13A 3.1A SWITCHED SOCKET USB A+C

Part Number: 2503037580

MPN:  NLWS8300/S2USBC

NEWLEC
White Slimline Curved 13A Fused Spur Connection Unit

Part Number: 2501425337

MPN:  NLS8313

NEWLEC
White Slimline Curved Dual Volt Shaver Socket 20Va

Part Number: 2501425353

MPN:  NLS8365

NEWLEC
White Slimline Curved 20A Double Pole Switch

Part Number: 2501425344

MPN:  NLS8320/S

CLICK
Connection Unit Fused Switched Spur 13A

Part Number: 2500247295

MPN:  CMA651

NEWLEC
Switch Push Dimmer LED Load Slimline Curved Edge 2 Gang 2 Way 0-150w White

Part Number: 2501087054

MPN:  NLSL8306/22

NEWLEC
WHITE SLIMLINE 1G 2 MODULE EURO DATA PLATE

Part Number: 2503037617

MPN:  NLWMOD/P12

NEWLEC
WHITE SLIMLINE 45A COOKER CONNECTION UNIT

Part Number: 2503037603

MPN:  NLWS8345/F

Show more results
1 - 24 of 1029
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,217 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.