We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets & Wiring
  3. Switches & Sockets

Switches & Sockets Switches & Sockets

Explore our wide range of Switches & Sockets to suit your electrical needs. With White 2 Gang Sockets, Decorative Screwless Flat Plates, Metal Clad Sockets, Grid Switches, Weatherproof Sockets, Light Switches, Fused Spurs and much more, we have plenty of options for you. Why not check out the latest Schneider Switches and Schneider Sockets or browse popular Click Scolmore and MK Electric options?

Explore our wide range of Switches & Sockets to suit your electrical needs. With White 2 Gang Sockets, Decorative Screwless Flat Plates, Metal Clad Sockets, Grid Switches, Weatherproof Sockets, Light Switches, Fused Spurs and much more, we have plenty of options for you. Why not check out the latest Schneider Switches and Schneider Sockets or browse popular Click Scolmore and MK Electric options?

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

1678
Decorative Raised Edge
Decorative Raised Edge
1672
Modular & Grid
Modular & Grid
1029
White Moulded Slimline
White Moulded Slimline
416
Decorative Flat Plate
Decorative Flat Plate
233
White Moulded Square Edge
White Moulded Square Edge
213
Metal Clad
Metal Clad
178
USB Sockets
USB Sockets
117
Weatherproof Outdoor
Weatherproof Outdoor
100
TV Sockets
TV Sockets

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC Recommended
Slimline Curved 13A 2 Gang Single Pole Double Switch Socket

Part Number: 2501425324

MPN:  NLS8300/2

NEWLEC
Socket Weatherproof Switched 2 Gang 13A IP66 Grey

Part Number: 1050309801

MPN:  NL8600/22SW66

NEWLEC
Switch Weatherproof 1 Gang 2 Way 10A IP55 Grey/Clear

Part Number: 1050309797

MPN:  NL8610/12N

NEWLEC
Metal Clad 13A 2 Gang Switched Socket

Part Number: 2501425301

MPN:  NLMC8400/2

NEWLEC
Weatherproof Ip66 2 Gang 13A Double Pole Switched Socket

Part Number: 2501425402

MPN:  NLWP8600/2SW

NEWLEC
White Slimline Curved 13A Switched Fused Spur Connection Unit

Part Number: 2501425339

MPN:  NLS8313/S

NEWLEC
2 Gang Socket Outlet With 1 x USB Type C & 1 x USB Type A

Part Number: 2501425327

MPN:  NLS8300/S2USBC

NEWLEC
Slimline Curved 1 Gang 2 Way 10Ax Light Switch

Part Number: 2501425330

MPN:  NLS8310/12

NEWLEC
6 Inch Pre-wired T2 Rated Pendant Set Metal Bayonet

Part Number: 2501425289

MPN:  NL8706

NEWLEC
Metal Clad 13A Double Pole Switched Fused Spur

Part Number: 2501425306

MPN:  NLMC8413/S

NEWLEC
Metal Clad 13A 30Ma 2 Gang Switched Type A Rcd Socket

Part Number: 2501425302

MPN:  NLMC8400/2RCD

NEWLEC
White Slimline Curved 1 Gang Blank Plate

Part Number: 2501425357

MPN:  NLS8380/1

NEWLEC
Metalclad 1 Gang 2 Way 10Ax Light Switch

Part Number: 2501425303

MPN:  NLMC8410/12

NEWLEC
Slimline Curved 13A 1 Gang Single Pole Switched Socket

Part Number: 2501425323

MPN:  NLS8300/1

NEWLEC
Weatherproof Ip66 2 Gang Double Pole 13A Rcd Protected Socket Outlet

Part Number: 2501425401

MPN:  NLWP8600/2RCD

NEWLEC
Weatherproof IP66 1 Gang 13A Double Pole Switched Fused Spur with Neon

Part Number: 2501425403

MPN:  NLWP8600/FCU

NEWLEC
WHITE SLIMLINE 2G 13A SP SWITCHED SOCKET

Part Number: 2503037577

MPN:  NLWS8300/2

NEWLEC
White Square Edge 2 Gang Single Pole Double Switch Socket (Twin Earth)

Part Number: 2501425367

MPN:  NLSQ8300/2

NEWLEC
Switch Push Dimmer LED Load Slimline Curved Edge 1 Gang 2 Way 0-150w White

Part Number: 2501087053

MPN:  NLSL8306/12

NEWLEC
10A 1 Way Ceiling Pull Switch

Part Number: 2501425286

MPN:  NL8701N

NEWLEC
Metal Clad 13A Fused Spur

Part Number: 2501425305

MPN:  NLMC8413

NEWLEC
Slimline Curved 2 Gang 2 Way 10Ax Light Switch

Part Number: 2501425331

MPN:  NLS8310/22

NEWLEC
MATT BLACK RAISED EDGE 2G 13AMP SWITCHED SOCKET

Part Number: 2503039029

MPN:  NLWRE8900/2MB

NEWLEC
Weatherproof 1 Gang 2 Way Ip66 20Ax Switch

Part Number: 2501425398

MPN:  NLWP8600/12

Show more results
1 - 24 of 5774
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,214 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.