2. Switches, Sockets & Wiring
  3. Switches & Sockets
  4. White Moulded Slimline
  5. K2746WHI
  • 
Product videos
Product images
Logic Plus 13A DP 2 Gang Switched Socket with Outboard Rockers White Logic Plus 13A DP 2 Gang Switched Socket with Outboard Rockers White Logic Plus 13A DP 2 Gang Switched Socket with Outboard Rockers White
 Previous
 Next
White Moulded Slimline - Logic Plus 13A DP 2 Gang Switched Socket with Outboard Rockers White - K2746WHI
Logic Plus 13A DP 2 Gang Switched Socket with Outboard Rockers White
Logic Plus 13A DP 2 Gang Switched Socket with Outboard Rockers White
MK Electriclogo
MK Electric

Logic Plus 13A DP 2 Gang Switched Socket with Outboard Rockers White

Part Number: 
2500043790
MPN: 
K2746WHI
Product Type: 
White Moulded Slimline
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
Logic Plus 13A DP 2 Gang Switched Socket with Outboard Rockers White

Logic Plus 13A DP 2 Gang Switched Socket with Outboard Rockers White
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
The MK Logic Plus 13A DP 2 Gang Switched Socket with Outboard Rockers White is a high quality, reliable and stylish socket that is perfect for any home. It is made from high-quality materials and is finished in a sleek white finish. The socket has a 13 amp rating and is double pole, making it ideal for use with high-powered appliances. It also has two outboard rockers that make it easy to turn the socket on and off. The socket is easy to install and use, and it is backed by a two-year warranty.

  • · Dual earth terminals for high integrity earthing
  • · 3 pin operated safety shutter
  • · Top access angled terminals make wiring easier and quicker
  • · 3mm switch contact gap

Frequently Bought Together

Current Product
Logic Plus 13A DP 2 Gang Switched Socket with Outboard Rockers White

MK Electric

Logic Plus 13A DP 2 Gang Switched Socket with Outboard Rockers White

Error while fetching price from ERP!


Socket 2 Gang Switched Double Pole Dual Earth 13A White Red Outboard Rocker

MK Electric

Socket 2 Gang Switched Double Pole Dual Earth 13A White Red Outboard Rocker

Error while fetching price from ERP!

Qty: 1

Logic Plus 2 Gang 30mm Pattress Back Box White

MK Electric

Logic Plus 2 Gang 30mm Pattress Back Box White

Error while fetching price from ERP!

Qty: 1

Technical Specifications



Technical Specifications

Combination switch/wall socket outlet
Colour White
Type of socket outlet Socket outlet CEE 7/3 (type F)
 
Rated current 13 A
Mounting method Flush mounted