2. Switches, Sockets & Wiring
  3. Switches & Sockets
  4. White Moulded Slimline
  5. K2757WHI
  • 
Product videos
Product images
Logic Plus 13A DP 1 Gang Switched Socket White Logic Plus 13A DP 1 Gang Switched Socket White Logic Plus 13A DP 1 Gang Switched Socket White Logic Plus 13A DP 1 Gang Switched Socket White
 Previous
 Next
White Moulded Slimline - Logic Plus 13A DP 1 Gang Switched Socket White - K2757WHI
Logic Plus 13A DP 1 Gang Switched Socket White
Logic Plus 13A DP 1 Gang Switched Socket White
Logic Plus 13A DP 1 Gang Switched Socket White
MK Electriclogo
MK Electric

Logic Plus 13A DP 1 Gang Switched Socket White

Part Number: 
2500043792
MPN: 
K2757WHI
Product Type: 
White Moulded Slimline
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
Logic Plus 13A DP 1 Gang Switched Socket White

Logic Plus 13A DP 1 Gang Switched Socket White
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
The MK K2757WHI is a White, 13A, 1 Gang, Double Pole, wall mounted switched socket with dual earth terminals. The MK Logic Plus Range is ideal for modern interiors and offers an unobtrusive and sophisticated look. Additional electrical safety from neutral make first, break last feature. Top access angled terminals make wiring easier and quicker.

  • · Made from a high-grade thermoset material
  • · Has a inherent antimicrobial property
  • · Tested for resistance to MRSA, E-Coli, Salmonella and Klebsiella pneumoniae
  • · Additional electrical safety from neutral make first, break last feature

Frequently Bought Together

Current Product
Logic Plus 13A DP 1 Gang Switched Socket White

MK Electric

Logic Plus 13A DP 1 Gang Switched Socket White

Error while fetching price from ERP!


Box 1 Gang Flush 75 x 75 x 35mm Steel One Adjustable Lug

MK Electric

Box 1 Gang Flush 75 x 75 x 35mm Steel One Adjustable Lug

Error while fetching price from ERP!

Qty: 1

Logic Plus 1 Gang 30mm Pattress Back Box White

MK Electric

Logic Plus 1 Gang 30mm Pattress Back Box White

Error while fetching price from ERP!

Qty: 1

Technical Specifications



Technical Specifications

Combination switch/wall socket outlet
Colour White
Type of socket outlet Socket outlet CEE 7/3 (type F)
 
Mounting method Flush mounted
Rated current 13 A