We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Lowbays & Accessories
  4. Lowbays

Lowbays Lowbays

Lowbay lights. You may also be interested in our low bay accessories

Lowbay lights. You may also be interested in our low bay accessories

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
LUCECO
Elarabay Wide Lens Ral 9016 Lowbay 569Mm 16000Lm 112W Standard

Part Number: 2501020811

MPN:  ELB16WS40

ETERNA
Lowbay LED 80W 4000K 8150lm 820mm

Part Number: 2500987240

MPN:  DLEDLBAY80

LUCECO
Elarabay Wide Lens Ral 9016 Lowbay 569Mm 21000Lm 155W Standard

Part Number: 2501020812

MPN:  ELB21WS40

VENTURE LIGHTING
VLED LED EM Midibay 100W

Part Number: 2501360233

MPN:  IND226-EM

VENTURE LIGHTING
125W Lobay 840 EM

Part Number: 2501424930

MPN:  IND241-EM

POWERLITE FITZGERALD
Hi Sport LED Sports Lowbay 103W 4000K

Part Number: 2503049301

MPN:  HISL3-103-4K

POWERLITE FITZGERALD
Hi Sport LED Sports Lowbay 83W 4000K

Part Number: 2503049300

MPN:  HISL3-83-4K

POWERLITE FITZGERALD
Hi Sport LED Sports Lowbay 152W 4000K

Part Number: 2503049303

MPN:  HISL3-152-4K

POWERLITE FITZGERALD
Hi Sport LED Sports Lowbay 128W 4000K

Part Number: 2503049302

MPN:  HISL3-128-4K

POWERLITE FITZGERALD
Hi Sport LED Sports Lowbay 52W 4000K

Part Number: 2503049299

MPN:  HISL3-52-4K

KSR LIGHTING
Navara Lbx 100W 4000K 1-10V Ip65 Linear Low Bay

Part Number: 2501508493

MPN:  KSR98220

ETERNA
Black 120W 4000K 14023 Lm 50,000 Hours Ip40 Linear Led Luminaire

Part Number: 2500987241

MPN:  DLEDLBAY120

KSR LIGHTING
Navara Lbx 150W 4000K 1-10V Ip65 Led Linear Low Bay

Part Number: 2501508492

MPN:  KSR98221

COLLINGWOOD LIGHTING
Lowbay 150W 4000K White

Part Number: 2501234644

MPN:  LB15040

KSR LIGHTING
Navara Lbx 200W 4000K 1-10V IP65 Led Linear Low Bay

Part Number: 2501508491

MPN:  KSR98222

COLLINGWOOD LIGHTING
Low Bay Emergency 4000K Beam Ang 120 150W White 22000Lm IP40 Cri80

Part Number: 2501294130

MPN:  LB15040E

ETERNA
Black 50W 4000K 6263 Lm Linear Led Luminaire

Part Number: 2500987239

MPN:  DLEDLBAY50

ETERNA
Black 30W 4000K 3622 Lm Ip40 50,000 Hours Linear Led Luminaire

Part Number: 2500987238

MPN:  DLEDLBAY30

COLLINGWOOD LIGHTING
Low Bay Emergency 4000K Beam Ang 120 100W White 15000Lm IP40 Cri80

Part Number: 2501294129

MPN:  LB10040E

VENTURE LIGHTING
125W Lobay, 840

Part Number: 2501401799

MPN:  RXL-IND241

1 - 20 of 20
  • 1
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,192 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.