We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets & Wiring
  3. Switches & Sockets
  4. Modular & Grid

Modular & Grid Modular & Grid

Modular and Grid Switches

Modular and grid switches are designed for installations where multiple switching functions need to be grouped neatly into a single faceplate. Instead of using separate switches, a modular system allows different switch modules to be combined within a single grid frame, creating a cleaner, more organised layout.

This approach is commonly used in commercial buildings, offices, and larger domestic installations where several circuits are located in one place. By separating the switch mechanism from the faceplate, modular and grid systems make it easier to customise layouts, replace individual modules, or adapt installations without changing the entire unit.

Our modular and grid switches are available in a range of configurations and finishes, allowing installers to tailor switch arrangements to specific requirements while maintaining a consistent appearance across the installation. At Rexel and Denmans, we also stock Key Operated Switches.

Modular and Grid Switches

Modular and grid switches are designed for installations where multiple switching functions need to be grouped neatly into a single faceplate. Instead of using separate switches, a modular system allows different switch modules to be combined within a single grid frame, creating a cleaner, more organised layout.

This approach is commonly used in commercial buildings, offices, and larger domestic installations where several circuits are located in one place. By separating the switch mechanism from the faceplate, modular and grid systems make it easier to customise layouts, replace individual modules, or adapt installations without changing the entire unit.

Our modular and grid switches are available in a range of configurations and finishes, allowing installers to tailor switch arrangements to specific requirements while maintaining a consistent appearance across the installation. At Rexel and Denmans, we also stock Key Operated Switches.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Dimmer Switch Module LED Load 0-150W

Part Number: 2501087055

MPN:  NLSL8307

NEWLEC
Euro Module 25 x 50mm Blank Plate

Part Number: 2501425312

MPN:  NLMOD/1BLANK

MK ELECTRIC
Grid Switch 2Way Single Pole Key 20A White Marked Emergency Lighting

Part Number: 2500056130

MPN:  K4898ELWHI

NEWLEC
Gridswitch Dimmer LED Load 0-150W White C/W Adaptor Kit

Part Number: 2501087052

MPN:  NL8815W

MK ELECTRIC
Grid Switch 2Way Single Pole 10A White

Part Number: 2500043716

MPN:  K4882WHI

NEWLEC
Gridswitch Dimmer LED Load 5-250W White C/W Adaptor Kit

Part Number: 2500933095

MPN:  NL8806WA

MK ELECTRIC
Grid Switch Mounting Frame 1 Gang 1 Module BZP

Part Number: 2500043667

MPN:  K3701

NEWLEC
WHITE SLIMLINE 25X50MM BLANK EURO DATA MODULE

Part Number: 2503037622

MPN:  NLWMOD/1BLANK

MK ELECTRIC
Grid Switch 1Way Double Pole Key 20A White Marked Emergency Lighting

Part Number: 2500089078

MPN:  K4917ELWHI

MK ELECTRIC
Grid Switch Mounting Frame 1 Gang 2 Module Bzp

Part Number: 2500043668

MPN:  K3702

NEWLEC
Gridswitch Dimmer 1-10V White C/W Adaptor Kit

Part Number: 1051058137

MPN:  NL8808W

MK ELECTRIC
Grid Switch 2Way Single Pole Retractive 10A White

Part Number: 2500043718

MPN:  K4885WHI

MK ELECTRIC
Grid Switch Mounting Frame 2 Gang 3 Module Bzp

Part Number: 2500043669

MPN:  K3703

HAMILTON
Socket 2 Gang Double Pole Switched 13A 145 x 86mm Matt Black Black Insert

Part Number: 2501189842

MPN:  7G2MBSS2BL-B

MK ELECTRIC
Grid Plus 1 Gang Blank Insert White

Part Number: 2500044138

MPN:  K4880WHI

MK ELECTRIC
Isolator Triple Pole Fan No Lock+Key 10A White

Part Number: 2500044346

MPN:  K4859WHI

CLICK SCOLMORE
Matt Black 13A 2 Gang Switched Socket Outlet With Twin 2.1A USB Outlets Insert

Part Number: 2501311310

MPN:  SIN786BK

MK ELECTRIC
Grid Switch 2 Way Single Pole Centre Off Retractive 10A White

Part Number: 2500043733

MPN:  K4900WHI

VARILIGHT
LED Dimmer Module 0-300W

Part Number: 2500934445

MPN:  MJP300

VARILIGHT
Dimmer Module Push On/Off Replacement 2 Way 120W

Part Number: 2501086791

MPN:  MJP120

VARILIGHT
Dimmer Switch Push On/Off 1 Gang 2 Way

Part Number: 2500552425

MPN:  JQP401W

NEWLEC
Slimline Curved Intermediate Switch Module

Part Number: 2501425336

MPN:  NLS8310/INTMOD

HAGER
Grid Switch 2 Way Single Pole Module 20AX White

Part Number: 2500369830

MPN:  WMGS12

MK ELECTRIC
Grid Switch 2 Way Single Pole 20A White

Part Number: 2500043722

MPN:  K4892WHI

Show more results
1 - 24 of 1672
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,218 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.