2. Switches, Sockets & Wiring
  3. Switches & Sockets
  4. Decorative Flat Plate
  5. MH4870BLKC
  • 
Product videos
Product images
1 Gang Single Pole 1 Way 10A 86X86mm Black Switch
 Previous
 Next
Decorative Flat Plate - 1 Gang Single Pole 1 Way 10A 86X86mm Black Switch - MH4870BLKC
MK Electriclogo
MK Electric

1 Gang Single Pole 1 Way 10A 86X86mm Black Switch

Part Number: 
2501113960
MPN: 
MH4870BLKC
Product Type: 
Decorative Flat Plate
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
1 Gang Single Pole 1 Way 10A 86X86mm Black Switch

1 Gang Single Pole 1 Way 10A 86X86mm Black Switch
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
The 1 Gang Single Pole 1 Way 10A 86X86mm Black Switch is a reliable and stylish way to control your lights. It is made of high-quality materials and is finished in a sleek black color. The switch is compatible with most 1-module euro frames and is easy to install and use.The 1 Gang Single Pole 1 Way 10A 86X86mm Black Switch is a great choice for anyone looking for a reliable and stylish light switch for their home. It is easy to install and use, and it is backed by a two-year warranty.

  • · The 2 Gang Switched Socket Front Plate Black Trim Brushed Stainless Steel is 2-gang, which means that it can accommodate two sockets. This is useful for situations where you need to have multiple sockets in close proximity, such as in a kitchen or living room
  • · The 2 Gang Switched Socket Front Plate Black Trim Brushed Stainless Steel is finished in a sleek black color. This makes it look stylish and modern and helps it to blend in with the surrounding décor.
  • · The 2 Gang Switched Socket Front Plate Black Trim Brushed Stainless Steel has a brushed stainless steel trim. This gives the plate a touch of luxury and helps it to stand out from the rest.
  • · The 2 Gang Switched Socket Front Plate Black Trim Brushed Stainless Steel is easy to install. It can be installed in a wall without any visible screws or mounting brackets. This gives a clean and modern look to your home.

Technical Specifications



Technical Specifications

Switch
Assembly Basic unit
Wiring system 2-pole switch
Method of operation Rocker
 
Colour Black
Mounting method Flush mounted
Rated current 10 A