We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Highbays & Accessories

Highbays & Accessories Highbays & Accessories

Looking for highbay lamps? Our high bay LED lights are also known as ufo lights. We have a wide range of highbays and highbay fittings & accessories

Looking for highbay lamps? Our high bay LED lights are also known as ufo lights. We have a wide range of highbays and highbay fittings & accessories

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

55
Highbays
Highbays
20
Highbay Accessories
Highbay Accessories

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NVC LIGHTING
Jupiter Pro 90-150-200W LED UFO High Bay IP65 1-10V 840

Part Number: 2503000130

MPN:  NJP/PRO/90-150-200/840

NVC LIGHTING
Jupiter 100W LED UFO High Bay IP65 1-10V 840

Part Number: 2501481647

MPN:  NJP/100/1-10V/840

ROBUS
150W Sonic Slim Led Highbay Ip65 120Lm/W 4000K

Part Number: 2501591313

MPN:  RSS15040-04

ROBUS
100W Sonic Slim Led Highbay Ip65 120Lm/W 4000K

Part Number: 2501591311

MPN:  RSS10040-04

COLLINGWOOD LIGHTING
Lowbay 150W 4000K White

Part Number: 2501234638

MPN:  HB20040

LEDVANCE
High Bay Compact V 133W 840 110 Degree IP65

Part Number: 2501507783

MPN:  4058075708181

ROBUS
200W Sonic Slim Led Highbay Ip65 120Lm/W 4000K

Part Number: 2501591315

MPN:  RSS20040-04

LUCECO
Titan All-In-One LED Highbay 100-200W Colour and Beam Angle Switchable

Part Number: 2503004936

MPN:  LHBB31DCC-01

LEDVANCE
High Bay Compact V 166W 840 110 Degree IP65

Part Number: 2501507784

MPN:  4058075708198

LEDVANCE
High Bay Compact V 83W 840 110 Degree IP65

Part Number: 2501507781

MPN:  4058075708174

SIGNIFY
ECOLINK LED HIGHBAY 185W 28000lm 4000K IP65

Part Number: 2503006901

MPN:  ECOHB28KLM-4K

COLLINGWOOD LIGHTING
Matt Black Emergency 240W 4000K IP65 38400Lm High Bay Luminaire

Part Number: 2501564001

MPN:  HBA4VEM

SIGNIFY
Coreline Highbay Gen5 BY122P G5 LED300S/840 PSU NB

Part Number: 2501598902

MPN:  911401632608

SIGNIFY
ECOLINK LED HIGHBAY 133W 20000lm 4000K IP65

Part Number: 2503006900

MPN:  ECOHB20KLM-4K

LUCECO
TITAN ALL-IN-ONE HIGH BAY ZHAGA PIR SENSOR

Part Number: 2503027208

MPN:  LHBZHPIR-02

SIGNIFY
Coreline Highbay Gen5 BY122P G5 LED300S/840 PSD NB

Part Number: 2501598903

MPN:  911401632808

COLLINGWOOD LIGHTING
80 Degree Beam Angle 200W Springbok Lite Prismatic Refractor

Part Number: 2501559522

MPN:  HBL3REFR

LUCECO
Emergency Pack for Titan All-In-One LED Highbay

Part Number: 2503004931

MPN:  LHBEM3ET8W-01

COLLINGWOOD LIGHTING
80 Degree Beam Angle 80W Springbok Lite Prismatic Refractor

Part Number: 2501559524

MPN:  HBL1REFR

SIGNIFY
ECOLINK LED HIGHBAY 70W 10500lm 4000K IP65

Part Number: 2503006899

MPN:  ECOHB10KLM-4K

LUCECO
Remote Control for Titan All-In-One Microwave Sensor

Part Number: 2503004932

MPN:  LHBREM-01

COLLINGWOOD LIGHTING
80 Degree Beam Angle 150W Springbok Lite Prismatic Refractor

Part Number: 2501559523

MPN:  HBL2REFR

THORN
Boris Emergency kit

Part Number: 2501355452

MPN:  96634425

VENTURE LIGHTING
Hyskeir V4 Pro Led Highbay Fitting 155W 25,500LM 840 IP65 1-10V Dimmable

Part Number: 2501401795

MPN:  IND167V4-C10

Show more results
1 - 24 of 75
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,228 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.