We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Emergency Luminaires

Emergency Luminaires Emergency Luminaires

Looking for emergency luminaires? Our range includes emergency bulkheads, emergency downlights and exit boxes

Looking for emergency luminaires? Our range includes emergency bulkheads, emergency downlights and exit boxes

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

102
Emergency Luminaire Accessories
Emergency Luminaire Accessories
47
Exit Signs
Exit Signs
35
Emergency Bulkheads
Emergency Bulkheads
20
Emergency Downlights
Emergency Downlights
17
Exit Boxes
Exit Boxes
16
Emergency Twin Spots
Emergency Twin Spots

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Emergency LED Bulkhead 2W Maintained/Non-Maintained 3hr LiFePO4 Batteries

Part Number: 2501673128

MPN:  NLE3B-LI

NEWLEC
Emergency LED Slimline Exit Box 2W LiFePO4 Batteries

Part Number: 2503005398

MPN:  NLE3WALLES-LI

NEWLEC
Bulkhead LED Recessed Circular Emergency Non Maintained 1W

Part Number: 1051088390

MPN:  NLE3R

NEWLEC
Emergency LED Suspended Exit Sign 3W LiFePO4 Batteries

Part Number: 2503005396

MPN:  NLE3SUSES-LI

NEWLEC
Emergency LED Downlight 1W Non-Maintained LiFePO4 Batteries

Part Number: 2503005395

MPN:  NLE3R-LI

NEWLEC
Emergency LED Twin-Spot 2x1.5W IP65 LiFePO4 Batteries

Part Number: 2503005397

MPN:  NLE3TWINSP-LI

NEWLEC
Lexington LiFe LED Exit Box Maintained 3hr

Part Number: 2501353852

MPN:  NLE/M3

NEWLEC
Lexington LiFe LED Exit Box Maintained 3Hr ISO Up legend

Part Number: 2501396100

MPN:  NLE/M3/ISO-U

NEWLEC
Legend Set ISO7010 Green/White for NLE3B

Part Number: 1051088377

MPN:  NLE3BISOL

NEWLEC
Drop Down Attachment White for NLE3B

Part Number: 1051088379

MPN:  NLE3BDDA

NEWLEC
Mounting Kit Semi-Recessed White for NLE3B

Part Number: 1051088378

MPN:  NLE3BRMK

NEWLEC
Lexington LiFe LED Exit Box Maintained 3Hr Self Test

Part Number: 2501164508

MPN:  NLE/STM3

NEWLEC
Euro Legend Right 3 Hour Maintained/Non-Maintained Exit Box

Part Number: 2501497266

MPN:  NLE3SUSESELLR

NEWLEC
Legend Only ISO7010 Arrow Up for Exit Box Slimline

Part Number: 1051088387

MPN:  NLE3WESILU

NEWLEC
Legend Arrow Left Euro

Part Number: 2501421831

MPN:  NLE3WALLESELL

NEWLEC
Legend Arrow Up Euro

Part Number: 2501421829

MPN:  NLE3WALLESELU

NEWLEC
Legend Arrow Up IS0 7010

Part Number: 2501421833

MPN:  NLE3WALLILU

NEWLEC
Legend Arrow Down IS0 7010

Part Number: 2501421834

MPN:  NLE3WALLILD

NEWLEC
V2 ISO Legend Right

Part Number: 2501497268

MPN:  NLE3SUSESILLR

NEWLEC
Lexington LiFe LED Exit Box Maintained 3Hr Self Test ISO Up Legend

Part Number: 2501396101

MPN:  NLE/STM3/ISO-U

NEWLEC
Euro Legend Up 3 Hour Maintained/Non-Maintained Exit Box

Part Number: 2501497265

MPN:  NLE3SUSESELU

NEWLEC
Legend Arrow Right IS0 7010

Part Number: 2501421836

MPN:  NLE3WALLILR

NEWLEC
V2 ISO Legend Up (Ahead)

Part Number: 2501497267

MPN:  NLE3SUSESILU

NEWLEC
Lexington Euro Legend Left

Part Number: 2500562537

MPN:  NLE/LE/LEFT

Show more results
1 - 24 of 289
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,225 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.