We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Emergency Luminaires
  4. Emergency Bulkheads

Emergency Bulkheads Emergency Bulkheads

Emergency Bulkheads
Emergency Bulkheads
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Emergency LED Bulkhead 2W Maintained/Non-Maintained 3hr LiFePO4 Batteries

Part Number: 2501673128

MPN:  NLE3B-LI

ETERNA
White 7W 6000K Ip65 Led Maintained Emergency Bulkhead With Signs Directive Legend Set

Part Number: 2501161690

MPN:  EMLED3M ETERNA DUPE

COLLINGWOOD LIGHTING
2000lm IP44 Colour Switchable Emergency Bulkhead

Part Number: 2501310607

MPN:  WL9418ECS

JCC A LEVITON COMPANY
Exit Box Emergency IP20 Legend 191 x 395mm Aluminium

Part Number: 2500822330

MPN:  JC50303

ECOLINK
ECO-E3/MT-BKD Ecolink Emergency Bulkhead 3 Hour Manual IP65

Part Number: 2501665854

MPN:  912401483531

HISPEC
Emerald 4.5w Universal LED Emergency Bulkhead

Part Number: 2500862452

MPN:  HSEM/LED

COLLINGWOOD LIGHTING
2000lm IP44 Colour Switchable Microwave and Emergency Bulkhead

Part Number: 2501310606

MPN:  WL9418CCS

ROBUS
Bulkhead LED Emergency Self Test Universal 4.5W

Part Number: 2500802640

MPN:  R8MUSTLED-01

CHANNEL SAFETY SYSTEMS
Stratos Ultra High output 3-hour Maintained Emergency bulkhead - 1500Lm

Part Number: 2501395945

MPN:  E/STRATOS/ULTRA

JCC A LEVITON COMPANY
Bulkhead Wall/Ceiling Exit Emergency IP20 NO Legend

Part Number: 2500822302

MPN:  JC50302

ETERNA
Bulkhead LED Emnm IP65 2W 150lm Legend Pack

Part Number: 2500701393

MPN:  EMLED3NM

BLE LIGHTING&POWER
FOXHILL High Output Bulkhead - Made in Britain, IP65, LiFePO4

Part Number: 2503000285

MPN:  EL-114851

COLLINGWOOD LIGHTING
1100lm IP44 Colour Switchable Microwave and Emergency Bulkhead

Part Number: 2501310601

MPN:  WL9410CCS

KSR LIGHTING
Navara 3.5W 6000K Self Test Emergency Exit Bulkhead

Part Number: 2501311909

MPN:  KSR98101

ROBUS
BULKHEAD 4W LED, IP65, 352mm, White, with test switch

Part Number: 2500639184

MPN:  R8MLEDTS-01

KSR LIGHTING
Navara Multi Wattage 6000K Self Test Emergency Bulkhead

Part Number: 2501586732

MPN:  KSR98130

EATON
Bulkhead LED Emergency Open Area IP65 2 x 1W Polycarbonate

Part Number: 2500529448

MPN:  IP65LEDO3H

EATON
Menvier LED Bulkhead 2x1W

Part Number: 2500529465

MPN:  IP65LEDE230CG

EATON
Bulkhead LED Slave Open Area IP65 2 x 1W 230V Polycarbonate

Part Number: 2500529466

MPN:  IP65LEDO230CG

KSR LIGHTING
Roma XL Multi Wattage 3CCT EM LED Surface Fitting White

Part Number: 2503000337

MPN:  KSRSF421

KSR LIGHTING
Arrow Left Legend For Ksr98133

Part Number: 2501586738

MPN:  KSR98134

KSR LIGHTING
Roma Mini Multi Wattage 3CCT M/W EM LED Surface Fitting White

Part Number: 2503000335

MPN:  KSRSF410

KSR LIGHTING
Roma XL Multi Wattage 3CCT CF EM LED Surface Fitting White

Part Number: 2503000341

MPN:  KSRSF425

ETERNA
Bulkhead LED Emergency Maintained IP65 2W 235lm Legend Pk

Part Number: 2500701392

MPN:  EMLED3M_DUP

Show more results
1 - 24 of 35
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,221 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.