We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Emergency Luminaires
  4. Emergency Downlights

Emergency Downlights Emergency Downlights

Emergency Downlights
Emergency Downlights
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Bulkhead LED Recessed Circular Emergency Non Maintained 1W

Part Number: 1051088390

MPN:  NLE3R

NEWLEC
Emergency LED Downlight 1W Non-Maintained LiFePO4 Batteries

Part Number: 2503005395

MPN:  NLE3R-LI

NVC LIGHTING
Syracuse LiFe 3W LED Emergency Downlight Non-Maintained Recessed IP40

Part Number: 2501312166

MPN:  NSC3/REC/NM3

LUCECO
Tempus 1W Recessed 3 Hour Non Maintained Emergency Downlight Complete With Open Area Optic

Part Number: 2501020820

MPN:  LEMDWO

ETERNA
1.4W Led Non Maintained Emergency Downlight

Part Number: 2500635765

MPN:  LDLEM3 ETERNA DUPE

ROBUS
Desmond 1.5W Non-Maintained 40Mm Emergency Led Downlight Lifepo4 Battery Corridor White

Part Number: 2501396601

MPN:  RDD1P5LC-01

NVC LIGHTING
Syracuse LiFe 3W LED Non-Maintained Recessed Self Test

Part Number: 2501312167

MPN:  NSC3/REC/STNM3

LUCECO
Tempus 1W Recessed 3 Hour Non Maintained Emergency Downlight Complete With Corridor Optic

Part Number: 2501020819

MPN:  LEMDWC

NVC LIGHTING
Syracuse LiFe LED Non-Maintained 3Hr Surface Mount

Part Number: 2501353854

MPN:  NSC/SURF/NM3

EATON
Luminaire LED Emergency Open Area 1W White IP44

Part Number: 2500529416

MPN:  MP2O3H

LUCECO
Tempus 1W Surface 3Hr Emergency Downlight Complete With Open Area Optic

Part Number: 2501138646

MPN:  LEMDSWO

THORNECO
LED Anti panic Downlight IRIS IP20 E3 self test

Part Number: 2501532771

MPN:  96635650

JCC A LEVITON COMPANY
Emergency Downlight Self-test 2W IP20 6000K Non-maintained-Open/Corridor lenses

Part Number: 2501659740

MPN:  JC110007

NVC LIGHTING
Syracuse LiFe LED Non-Maintained 3Hr Surface Mount Self Test

Part Number: 2501353855

MPN:  NSC/SURF/STNM3

KSR LIGHTING
Tresco Ii Ip20 1.4W 6500K Emergency Led Downlight With Colour Rims

Part Number: 2501311913

MPN:  KSR98105

KSR LIGHTING
Navara Self Test Emergency Surface Downlight Ip65 White

Part Number: 2501586734

MPN:  KSR98131WH

KSR LIGHTING
Tresco Self Test Emergency Led Ip20 DownLight With Colour Rims

Part Number: 2501586731

MPN:  KSR98106

SIGNIFY
ECO-E3/MT-RC-SP Ecolink Emergency Recessed Spot 3 Hour Manual

Part Number: 2501665856

MPN:  912401483533

SIGNIFY
ECO-E3/MT-SU-SP Ecolink Emergency Surface Spot 3 Hour Manual

Part Number: 2501665857

MPN:  912401483534

COLLINGWOOD LIGHTING
Salvus 1W White Ip20 120Lm Emergency Escape Route Corridor

Part Number: 2501460557

MPN:  EMER120MC35

1 - 20 of 20
  • 1
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,206 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.