We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Your £5 Is Waiting – Download the App Now! Your £5 Is Waiting – Download the App Now! 
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Control Gear

Control Gear Control Gear

Looking for control gear? Our range includes LED, fluorescent and emergency control gear

Looking for control gear? Our range includes LED, fluorescent and emergency control gear

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

57
LED Control Gear
LED Control Gear
10
Fluorescent Control Gear
Fluorescent Control Gear
8
Lighting Transformers
Lighting Transformers
4
HID Control Gear
HID Control Gear
2
Emergency Control Gear
Emergency Control Gear

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Switched Fused Connection Unit Digital 24 Hour Programmable 13A

Part Number: 1051058516

MPN:  NLFST1

NEWLEC
Time Clock Plug-In 13A Mechanical 24 Hour

Part Number: 1050378517

MPN:  NL24HRST1

KSR LIGHTING
25W 24V Dimmable Constant Voltage Led Driver

Part Number: 2501182547

MPN:  KSRDL292

KSR LIGHTING
KSR LED Driver 20W 12V

Part Number: 2501277548

MPN:  KSRDL298

KSR LIGHTING
Driver Non-Dimmable LED IP20 12W 12V

Part Number: 2501277547

MPN:  KSRDL297

LUCECO
Starter Fluorescent 4-65W+80W 220-250V AC

Part Number: 2500002806

MPN:  FSU

2503010998
Maintained Emergency LED conversion kit

Part Number: 2503010998

MPN:  LED3EP2W-01

KSR LIGHTING
Driver Constant Voltage LED 60W 12V

Part Number: 2500678943

MPN:  KSRDL286

KSR LIGHTING
100W 12V Ip20 Led Dimmable Driver

Part Number: 2501311923

MPN:  KSRDL279

KSR LIGHTING
200W 24V Dimmable Constant Voltage Ip67 Led Driver

Part Number: 2501182552

MPN:  KSRDL296

KSR LIGHTING
100W 24V Dimmable Constant Voltage Led Driver

Part Number: 2501182549

MPN:  KSRDL294

KSR LIGHTING
Driver Constant Voltage LED 60W 24V

Part Number: 2500678945

MPN:  KSRDL288

ROBUS
12V Ip20 Driver Triac Dimmable Vegas 30W Driver

Part Number: 2501578983

MPN:  RVA3012DUN-PSU

CP ELECTRONICS
Switch Key Automatic Emergency Test 230V AC

Part Number: 2500236167

MPN:  ELT10

KSR LIGHTING
Driver Constant Voltage LED 100W 24V

Part Number: 2500678946

MPN:  KSRDL289

LUCECO
Starter Fluorescent 4-20W 110-250V White

Part Number: 2500002807

MPN:  FS2

OSRAM
Transformer Electronic Mouse Housing 70W 240V

Part Number: 2500050221

MPN:  4050300442310

KSR LIGHTING
50W 12V Non Dimmable Ip20 Led Driver

Part Number: 2501277549

MPN:  KSRDL299

KSR LIGHTING
Driver Constant Voltage LED 20W 24V

Part Number: 2500678944

MPN:  KSRDL287

AURORA
Controller LED Constant Voltage 25W 24V Dc

Part Number: 2500252193

MPN:  AU-LED2524CV

LEDVANCE
Transformer Electronic Mouse Housing 105W 240V

Part Number: 2500050222

MPN:  HTM105

KSR LIGHTING
Driver Constant Voltage LED 12W 12V

Part Number: 2500678940

MPN:  KSRDL283

CROMPTON LAMPS
4W-65W 12.7mm-Pins Fluorescent Starter Switch

Part Number: 2500549092

MPN:  FSU-10

AURORA
Controller LED Constant Current-Terminals 1-9W 350Ma

Part Number: 2500183480

MPN:  AU-LED09T

Show more results
1 - 24 of 81
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,171 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.