Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Reflector | None |
|---|---|
| Lamp cap/base | None |
| Protection class according to IEC 61140 | II |
| Colour rendering index (CRI/Ra) | 80-89 |
| Impact resistance (IK rating) | IK03 |
| Colour consistency (McAdam ellipse) | SDCM4 |
| Adjustability | not adjustable |
| Colour of light | White |
| Cover material | Plastic opal |
| Housing colour | White |
| Control gear | LED driver constant current |
| Filament test according to IEC 60695-2-11 | 650 C - 30 s |
| Photobiological safety according to EN 62471 | RG0 |
| Light distribution | Symmetric |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Light outlet | Direct |
| Voltage type | AC |
| Light source type | LED non-replaceable |
| Housing material | Aluminium |
| Conductor cross section | - mm² |
| Outer diameter | 220 mm |
| Number of poles | - |
| Width | - mm |
| Length | - mm |
| Stroboscope effect value SVM | - |
| Flickering value Pst LM | - |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Unified Glare Rating (UGR) | 28 |
| Lumen maintenance (35,000 h at 25 °C) | 85 % |
| Failure rate at median useful life of 100,000 hrs at 25 °C ambient (tq) | - % |
| Height/depth | 26 mm |
| Maximum system power | 22 W |
| Max. number of luminaires per miniature circuit breaker C16 | 66 |
| Rated life time L70/B50 at 25 °C | 74000 h |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | 80 % |
| Max. number of luminaires per miniature circuit breaker B16 | 46 |
| Lumen maintenance at median useful life of 100,000 hr at 25 °C ambient (tq) | - % |
| Power factor | 0.9 |
| Number of lamps | 1 |
| Lamp power | - W |
| Colour temperature | 3000 - 4000 K |
| Connectable conductor cross section | - mm² |
| Nominal voltage | 220 - 240 V |
| Cut-out diameter | - - 210 mm |
|---|---|
| Rated ambient temperature acc. IEC62722-2-1 | -20 - 40 °C |
| Replaceable control gear | Yes |
| Dimming DALI-2 | No |
| Constant luminous flux control | No |
| Suitable for low voltage cable system | No |
| Dimming 0-10 V | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Suitable for surface mounting | No |
| Luminaire may be covered with thermally insulating material | No |
| Fit for workplace acc. EN 12464-1 | No |
| Dimming DMX | No |
| Dimming potentiometer (integrated) | No |
| Brushed surface | No |
| Dimming DALI | No |
| Dimming 1-10 V | No |
| Dimming programmable | No |
| Dimming leading edge | No |
| Dimming RF | No |
| Dimming touch and dim | No |
| Dimming trailing edge | No |
| Dimming LineSwitch | No |
| Suitable for light-track mounting | No |
| Suitable for clamp-mounting | No |
| Dimming mains voltage modulation | No |
| Dimming manufacturer's proprietary system | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Compatible with Amazon Alexa | No |
| Dimming Zigbee | No |
| Dimming with push-button | No |
| Dimming DSI | No |
| Dimming sine wave reduction | No |
| IFTTT support available | No |
| Control gear included | Yes |
| Light source included | Yes |
| Suitable for suspended mounting | No |
| Suitable for wall mounting | No |
| Suitable for pedestal/floor mounting | No |
| Suitable for ceiling mounting | Yes |
| Suitable for recessed mounting | Yes |
| Suitable for traverse mounting | No |
| With light sensor | No |
| With movement sensor | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.