We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Commercial Downlights

Commercial Downlights Commercial Downlights

Commercial Downlights

Commercial downlights are a smart choice for businesses. These lights fit into ceilings or walls and can hide away neatly, giving a clean look popular in shops and offices. 


We offer various types of commercial downlights, including dimmable, IP65-rated, and recessed. We also have a huge collection of LED commercial downlights, which can massively reduce your power consumption and last three times longer than fluorescent lights

Is It a Legal Requirement to Have Fire-Rated Downlights?

The Electrical Safety Council recommends using fire-rated downlights in all ceilings. But it's most important to have them on floors where people live or work above.

What Makes a Light Fixture Commercial?

Commercial lights feature improved drivers, heat sinks, lenses, and LED chips for a more durable and robust lighting solution that can work better and last longer than home lights. 

How to Know if Downlights Are Fire-Rated?

You can check if a downlight is fire-rated by checking the back of the fitting. If the back is open, it’s not fire-rated. If it’s closed, it is fire rated. 
Fire-rated lights also have a metal housing and you should be able to see behind the bulb. 
 

Commercial Downlights

Commercial downlights are a smart choice for businesses. These lights fit into ceilings or walls and can hide away neatly, giving a clean look popular in shops and offices. 


We offer various types of commercial downlights, including dimmable, IP65-rated, and recessed. We also have a huge collection of LED commercial downlights, which can massively reduce your power consumption and last three times longer than fluorescent lights

Is It a Legal Requirement to Have Fire-Rated Downlights?

The Electrical Safety Council recommends using fire-rated downlights in all ceilings. But it's most important to have them on floors where people live or work above.

What Makes a Light Fixture Commercial?

Commercial lights feature improved drivers, heat sinks, lenses, and LED chips for a more durable and robust lighting solution that can work better and last longer than home lights. 

How to Know if Downlights Are Fire-Rated?

You can check if a downlight is fire-rated by checking the back of the fitting. If the back is open, it’s not fire-rated. If it’s closed, it is fire rated. 
Fire-rated lights also have a metal housing and you should be able to see behind the bulb. 
 

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

60
Recessed Commercial Downlights
Recessed Commercial Downlights
7
Surface-Mounted Commercial Downlights
Surface-Mounted Commercial Downlights
4
Commercial Downlight Accessories
Commercial Downlight Accessories

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
KSR LIGHTING
Starlet 18W Cct Led Ip44 Flat Panel Down Light White

Part Number: 2501526605

MPN:  KSR97193

LUCECO
Circular Panel LED 220mm 1530lm 18W 4000K White

Part Number: 2501120802

MPN:  ELP22W18L40

KSR LIGHTING
Starlet 6W Cct Led Ip44 Flat Panel Down Light White

Part Number: 2501526701

MPN:  KSR97191

NVC LIGHTING
Harsted V2 14W LED Recessed Downlight Panel 840

Part Number: 2501003634

MPN:  NHR14/840

LUCECO
Luxpanel Circular RAL 9016 Downlight 240Mm 1260Lm 14W Standard

Part Number: 2501081109

MPN:  LP240WS40

KSR LIGHTING
Starlet 12W Cct Led Ip44 Flat Panel Down Light White

Part Number: 2501526723

MPN:  KSR97192

KSR LIGHTING
Starlet 3W Cct Led Ip44 Flat Panel Downlight White

Part Number: 2501526571

MPN:  KSR97190

KSR LIGHTING
Starlet 24W Cct Led Ip44 Flat Panel Down Light White Emergency

Part Number: 2501526693

MPN:  KSR97194/EM

LUCECO
Circular Panel LED 170mm 900lm 12W 4000K White

Part Number: 2501120801

MPN:  ELP17W12L40

LUCECO
Circular Panel LED 120mm 360lm 6W 4000K White

Part Number: 2501120799

MPN:  ELP12W6L40

KSR LIGHTING
Starlet 24W Cct Led Ip44 Flat Panel Down Light White

Part Number: 2501526692

MPN:  KSR97194

LUCECO
Eco Circular Slimline Downlight 220Mm 1530Lm 18W 4000K Dimmable - Pc Diffuser

Part Number: 2501119332

MPN:  ELP22W18D40

KSR LIGHTING
Starlet 18W Cct Led Ip44 Flat Panel Down Light White

Part Number: 2501526616

MPN:  KSR97193/EM

JCC A LEVITON COMPANY
Skydisk Adjustable Fit Non-Dimmable 18w LED Downlight 1500Lm 4000k Cool white with White Trim Bezel

Part Number: 2501480928

MPN:  JC131001

ROBUS
Grey 4000K Ip65 Harbour 20W Led Corrosion Proof 2Ft Twin

Part Number: 2501552361

MPN:  RHA20402FTV2-24

COLLINGWOOD LIGHTING
10W IP65 1400Lm 80°Beam Angle High Performance UGR19 (using insert accessory) 4000K 140Lm/W Downlight

Part Number: 2501590464

MPN:  THP1N

KSR LIGHTING
Sorocco Select 10W/15W Emergency Led 3Cct Downlight White

Part Number: 2501508470

MPN:  KSRDL386/EM

LUCECO
Circular Panel LED 150mm 630lm 9W 4000K White

Part Number: 2501120800

MPN:  ELP15W9L40

LUCECO
Eco Circular Slimline Downlight 300Mm 2040Lm 24W 4000K Standard - Pc Diffuser

Part Number: 2500996858

MPN:  ELP30W24L40

LUCECO
Downlight LED LED 2000lm 22W IP44 4000K 244mm

Part Number: 2501120805

MPN:  LBDL8S40

LUCECO
Carbon Ral 9016 Downlight 145Mm 1000Lm 10W Standard

Part Number: 2500970656

MPN:  LBDL4S40

JCC A LEVITON COMPANY
Downlight Recessed Mains LED 4000K 32W Non-Dimmable IP20

Part Number: 2500932137

MPN:  JC5422

ROBUS
Downlight Virtue LED 4000K IP54 18W White

Part Number: 2501183208

MPN:  RVR1840-01

ROBUS
Downlight LED Changeable Colour Temperature Selectable Dimmable 24W 3000K/4000K/6500K

Part Number: 2501267662

MPN:  RSD24CCT3M-01

Show more results
1 - 24 of 71
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,221 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.