Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Reflector | None |
|---|---|
| Lamp cap/base | None |
| Impact resistance (IK rating) | IK03 |
| Protection class according to IEC 61140 | II |
| Colour rendering index (CRI/Ra) | 80-89 |
| Colour consistency (McAdam ellipse) | SDCM4 |
| Cover material | Plastic opal |
| Adjustability | not adjustable |
| Colour of light | White |
| Housing colour | White |
| Control gear | LED driver constant current |
| Filament test according to IEC 60695-2-11 | 650 C - 30 s |
| Light distribution | Symmetric |
| Photobiological safety according to EN 62471 | RG0 |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Voltage type | AC |
| Light outlet | Direct |
| Light source type | LED non-replaceable |
| Housing material | Aluminium |
| Width | - mm |
| Conductor cross section | - mm² |
| Number of poles | - |
| Outer diameter | 180 mm |
| Length | - mm |
| Number of lamps | 1 |
| Height/depth | 26 mm |
| Unified Glare Rating (UGR) | 27 |
| Max. number of luminaires per miniature circuit breaker C16 | 125 |
| Max. number of luminaires per miniature circuit breaker B16 | 88 |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | 80 % |
| Lumen maintenance at median useful life of 100,000 hr at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance (35,000 h at 25 °C) | 85 % |
| Maximum system power | 12 W |
| Rated life time L70/B50 at 25 °C | 74000 h |
| Power factor | 0.9 |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Failure rate at median useful life of 100,000 hrs at 25 °C ambient (tq) | - % |
| Lamp power | - W |
| Nominal voltage | 220 - 240 V |
| Connectable conductor cross section | - mm² |
| Colour temperature | 3000 - 4000 K |
| Rated ambient temperature acc. IEC62722-2-1 | -20 - 40 °C |
|---|---|
| Cut-out diameter | - mm |
| With movement sensor | No |
| With light sensor | No |
| Suitable for suspended mounting | No |
| Suitable for wall mounting | No |
| IFTTT support available | No |
| Constant luminous flux control | No |
| Suitable for surface mounting | No |
| Brushed surface | No |
| Dimming 0-10 V | No |
| Suitable for light-track mounting | No |
| Suitable for clamp-mounting | No |
| Fit for workplace acc. EN 12464-1 | No |
| Control gear included | Yes |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Suitable for recessed mounting | Yes |
| Luminaire may be covered with thermally insulating material | No |
| Light source included | Yes |
| Suitable for traverse mounting | No |
| Suitable for pedestal/floor mounting | No |
| Suitable for ceiling mounting | Yes |
| Dimming DALI-2 | No |
| Suitable for low voltage cable system | No |
| Replaceable control gear | Yes |
| Dimming DSI | No |
| Dimming with push-button | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Dimming mains voltage modulation | No |
| Dimming trailing edge | No |
| Dimming programmable | No |
| Dimming leading edge | No |
| Dimming DMX | No |
| Dimming DALI | No |
| Dimming manufacturer's proprietary system | No |
| Dimming potentiometer (integrated) | No |
| Dimming 1-10 V | No |
| Compatible with Apple HomeKit | No |
| Dimming RF | No |
| Dimming LineSwitch | No |
| Dimming sine wave reduction | No |
| Dimming Zigbee | No |
| Dimming touch and dim | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.