We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Machine Safety

Machine Safety Machine Safety

Machine Safety
Machine Safety
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

34
Guard Switches Mechanical
Guard Switches Mechanical
17
Safety Relays
Safety Relays
1
Foot & Palm Switches
Foot & Palm Switches

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
PILZ
E-Stop Safety Relay PNOZ Cat. 4 24V AC/DC 10A 3NO+1NC Aux.

Part Number: 2500445543

MPN:  774300

PILZ
Relay Safety 2 Normally Open 2 Normally Closed 6A 24V DC

Part Number: 1051014811

MPN:  750105

PILZ
Relay Safety Emergency Stop 3N/O 1N/C 24Vdc

Part Number: 1051014809

MPN:  750104

PILZ
Emergency Stop Safety Relay 3NO+1NC 22.5 x 94 x 121mm

Part Number: 2500734671

MPN:  777302

TELEMECANIQUE SENSORS
Preventa 3 Pole Safety Switch Metal 2 NC + 1 NO 1 Entry Tapped M20

Part Number: 2500079299

MPN:  XCSA702

TELEMECANIQUE SENSORS
Preventa Straight Actuator For Metal Switch

Part Number: 2500079291

MPN:  XCSZ01

PILZ
Relay Emergency Stop 3N/O 1N/C 24V AC/DC

Part Number: 2500445547

MPN:  774310

TELEMECANIQUE SENSORS
Preventa 3 Pole Safety Switch Metal 2 NC + 1 NO 2 Entries Tapped M20 24V

Part Number: 2500079306

MPN:  XCSE7312

PILZ
Relay Safety 4 Normally Open 1 Normally Closed 6A 24V DC

Part Number: 1051014817

MPN:  750107

SIEMENS
SIRIUS Safety Relay Basic Unit Standard Series Relay Enabling Circuits

Part Number: 1050445927

MPN:  3SK1111-1AW20

TELEMECANIQUE SENSORS
Coded magnetic switch XCSDMP, 2 NC, staggered, M12 0,15m

Part Number: 2500210753

MPN:  XCSDMP790L01M12

SIEMENS
Contact Module With 1 Continuous Element 1

Part Number: 1051118539

MPN:  3SU1400-1AA10-3BA0

SCHNEIDER ELECTRIC
Safety Module Uak Cat.4 48-230V

Part Number: 2501297437

MPN:  XPSUAK32AP

TELEMECANIQUE SENSORS
Preventa Pivoting Actuator For Metal Switch

Part Number: 2500079295

MPN:  XCSZ03

TELEMECANIQUE SENSORS
Plastic Safety Switch Xcste 2 NC Slow Break 1Entry Tappedm16 24V

Part Number: 2500153871

MPN:  XCSTE7312

TELEMECANIQUE SENSORS
Preventa 3 Pole Safety Switch Metal 1 NC + 2 NO 2 Entries Tapped M20 24V

Part Number: 2500079302

MPN:  XCSE5312

TELEMECANIQUE SENSORS
Actuator With Wide Fixing Length 40 Mm For Plastic Switch

Part Number: 2500079531

MPN:  XCSZ12

TELEMECANIQUE SENSORS
Plastic safety switch XCSTA, 2 NC+1 NO, slow break, 2 entries tappedM1

Part Number: 2500079536

MPN:  XCSTA792

TELEMECANIQUE SENSORS
Preventa 2 Pole Safety Switch Plastic 1 NC + 1 NC 1 Entry Tapped M16

Part Number: 2500079529

MPN:  XCSPA792

PILZ
PNOZ s9 Series Safety Relay 3 N/O 1 N/C 24 VDC

Part Number: 1051014821

MPN:  750109

TELEMECANIQUE SENSORS
Plastic safety switch XCSLE, 4 NC, slow break, 3 entries tapped M20, 2

Part Number: 1050396145

MPN:  XCSLE2727312

TELEMECANIQUE SENSORS
Coded magnetic switch XCSDMP, 1 NC+1 NO, staggered, M12 0,15m

Part Number: 2500210749

MPN:  XCSDMP590L01M12

SCHNEIDER ELECTRIC
Safety Module Uat Cat.4 24V Screw

Part Number: 2501297439

MPN:  XPSUAT13A3AP

SCHNEIDER ELECTRIC
Digital IO module, TeSys island, 4 inputs, 2 outputs

Part Number: 2501393212

MPN:  TPRDG4X2

Show more results
1 - 24 of 52
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,213 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.