2. Industrial Controls
  3. Connectivity
  4. Din Rail Terminals
  5. 2004-1392
  • 
Product videos
Product images
End And Intermediate Plate 1mm Thick Orange End And Intermediate Plate 1mm Thick Orange
 Previous
 Next
Din Rail Terminals - End And Intermediate Plate 1mm Thick Orange - 2004-1392
End And Intermediate Plate 1mm Thick Orange
Wago

End And Intermediate Plate 1mm Thick Orange

Part Number: 
2500286331
MPN: 
2004-1392
Product Type: 
Din Rail Terminals
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
End And Intermediate Plate 1mm Thick Orange

End And Intermediate Plate 1mm Thick Orange
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
The WAGO 2004-1392 is an end plate for use with TOPJOB®S rail-mounted terminal blocks. It is made of orange PA6.6 nylon and has a thickness of 1 mm. The end plate is used to cover unused terminals on a DIN rail terminal block. It is also used to protect the terminals from dust and debris. The end plate is easy to install and remove. It simply snaps onto the terminal block. The end plate is a valuable tool for any electrical technician who works with DIN rail terminal blocks.

  • · End plate for use with TOPJOBS rail-mounted terminal blocks
  • · Made of orange PA6.6 nylon
  • · Thickness of 1 mm
  • · Covers unused terminals on a DIN rail terminal block

Technical Specifications



Technical Specifications

Endplate and partition plate for terminal block
Colour Orange
Thickness 1 mm
Type of end plate Yes
 
Snap in Yes
Type of partition Yes