We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Connectivity

Connectivity Connectivity

Connectivity
Connectivity
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

152
Din Rail Terminals
Din Rail Terminals
10
Din Rail
Din Rail
10
Heavy Duty Connectors
Heavy Duty Connectors
8
Power Distribution Blocks
Power Distribution Blocks

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Din Rail Top Hat Profile B Slotted 35 x 7.5mm 2m Length BZP

Part Number: 1050152844

MPN:  NLRAIL35S

NEWLEC
Terminal Pack 2.5mm² Plus 2 x Earth+2 x Stops+1 x End Plate for Din Rail Mounting

Part Number: 1050150467

MPN:  NLTERMPK2.5/35

NEWLEC
Terminal Pack 4.0mm² Plus 2 x Stops+1 x End Plate Beige for Din Rail Mounting

Part Number: 1050151151

MPN:  NLTERM4.0/35

NEWLEC
Din Rail Top Hat Profile B Un-Slotted 35 x 7.5mm 350mm Length BZP (500mm)

Part Number: 1000009370

MPN:  NLRAIL35

NEWLEC
Terminal Pack 4.0mm² Green/Yellow for Din Rail Mounting

Part Number: 1050150469

MPN:  NLTERMEARTH4/35

NEWLEC
Terminal Pack 2.5mm² Plus 2 x Stops+1 x End Plate Beige for Din Rail Mounting

Part Number: 1050151150

MPN:  NLTERM2.5/35

BIZLINE
Terminal Blocks 2.5 mm² White Polypropylene (x 10)

Part Number: 2501419603

MPN:  BIZ 320006

NEWLEC
Din Rail Top Hat Profile G Slotted 35 x 15mm 2m Length BZP

Part Number: 1050152841

MPN:  NLRAIL32S

BIZLINE
Terminal Blocks 10 mm² White Polypropylene (x10)

Part Number: 2501419605

MPN:  BIZ 320008

WEIDMULLER
Terminal Feed Through WDU 2.5 2.5mm 24A 800V Beige Screw

Part Number: 2500013440

MPN:  1020000000

NEWLEC
Din Rail Top Hat Profile C Slotted 35 x 15mm 2m Length BZP

Part Number: 1050152846

MPN:  NLRAIL3515S

WEIDMULLER
Terminal Feed Through WDU 6 6mm 41A 800V Beige Screw Connector [Pack=10]

Part Number: 2500013456

MPN:  1020200000

WEIDMULLER
End Plate WAP 2.5-10 56 x 1.5 x 33.5mm Dark Beige

Part Number: 2500013480

MPN:  1050000000

WEIDMULLER
Terminal Feed Through WDU 4 4mm 32A 800V Beige Screw Connector

Part Number: 2500013442

MPN:  1020100000

BIZLINE
Terminal Blocks 6 mm² White Polypropylene (x 10)

Part Number: 2501419604

MPN:  BIZ 320007

SCHNEIDER ELECTRIC
Blanking Plate Single Pole 100 x 900 x 850mm Light Grey

Part Number: 2500579979

MPN:  SEA9BP

BIZLINE
Terminal Blocks 25 mm² White Polypropylene (x 10)

Part Number: 2501419607

MPN:  BIZ 320010

WEIDMULLER
Terminal Feed Through WDU 10 10mm 57A 1000V Beige Screw Connector

Part Number: 2500013458

MPN:  1020300000

WEIDMULLER
Terminal Wpe 2.5 Screw Connection 2.5mm 8Kv 800V Green/Yellow

Part Number: 2500013375

MPN:  1010000000

WEIDMULLER
Terminal Feed Thr WDU 35 35mm 125A 1000V Beige Screw Connector

Part Number: 2500013470

MPN:  1020500000

BIZLINE
Terminal Blocks 16 mm² White Polypropylene (x 10)

Part Number: 2501419606

MPN:  BIZ 320009

WAGO
2-Conductor Through Terminal Block With Push-Button 2.5mm² With Test Port Suitable For Ex E Ii Applications Side And Center Marking For Din-Rail 35 X 15 And 35 X 7.5 Push-In Cage Clamp® 2,50 Mm² Gray

Part Number: 2501379995

MPN:  2202-1201

WEIDMULLER
Bracket End Wew 35/2 56 x 8 x 47mm Dark Beige [Pack=10]

Part Number: 2500014107

MPN:  1061200000

WEIDMULLER
Terminal Feed Through WDU 16 16mm 76A 1000V Beige Screw Connector

Part Number: 2500013468

MPN:  1020400000

Show more results
1 - 24 of 181
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,218 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.