2. Industrial Controls
  3. Connectivity
  4. Din Rail Terminals
  5. 2004-1292
  • 
Product videos
Product images
End And Intermediate Plate 1mm Thick Orange End And Intermediate Plate 1mm Thick Orange
 Previous
 Next
Din Rail Terminals - End And Intermediate Plate 1mm Thick Orange - 2004-1292
End And Intermediate Plate 1mm Thick Orange
Wago

End And Intermediate Plate 1mm Thick Orange

Part Number: 
2500286318
MPN: 
2004-1292
Product Type: 
Din Rail Terminals
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
End And Intermediate Plate 1mm Thick Orange

End And Intermediate Plate 1mm Thick Orange
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
The WAGO 2004-1292 is an end and intermediate plate for use with TOPJOB®S rail-mounted terminal blocks. It is made of orange PA6.6 nylon and has a thickness of 1 mm. The end plate is used to cover unused terminals on a DIN rail terminal block. It is also used to protect the terminals from dust and debris. The intermediate plate is used to connect two or more DIN rail terminal blocks together. The end plate and intermediate plate are easy to install and remove. They simply snap onto the terminal blocks. The end plate and intermediate plate are a valuable tool for any electrical technician who works with DIN rail terminal blocks.

  • · End plate for use with TOPJOBS rail-mounted terminal blocks
  • · Made of orange PA6.6 nylon
  • · Thickness of 1 mm
  • · Easy to install and remove

Technical Specifications



Technical Specifications

Endplate and partition plate for terminal block
Colour Orange
Thickness 1 mm
Snap in Yes
 
Type of end plate Yes
Type of partition Yes