2. Industrial Controls
  3. Command & Signalling
  4. Pushbuttons
  5. XALK178F
  • 
Product videos
Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel
Product images
Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel
 Previous
  

 Next
Pushbuttons - Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel - XALK178F
Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel 
Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel 
Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel 
Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel 
Schneider Electriclogo
Schneider Electric

Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel

Part Number: 
2500067333
MPN: 
XALK178F
Product Type: 
Pushbuttons
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
Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel

Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

This Harmony XALK yellow (RAL1021) control station is ideal for a clearly visible emergency shutdown of any machine. This yellow control station enables machine builders to easily add control and signalling functionality on their machines, with permanent modifications or damage to their machine body. It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents. It offers emergency stop and emergency switching off functions. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP69 / IP67 / IP66 / IP69K, making it ideal for operation in harsh environments.

  • · This Harmony XALK yellow (RAL1021) control station is ideal for a clearly visible emergency shutdown of any machine.
  • · This yellow control station enables machine builders to easily add control and signalling functionality on their machines, with permanent modifications or damage to their machine body.
  • · It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents.
  • · It offers emergency stop and emergency switching off functions.
  • · It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP69 / IP67 / IP66 / IP69K, making it ideal for operation in harsh environments.
  • · 1 knock-out for cable entry
  • · 2 knock-outs for PG 13 cable gland
  • · ISO M20

Frequently Bought Together

Current Product
Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel

Schneider Electric

Control Station Emergency Stop 2Nc 40mm Red Trig Action Turn Rel

Error while fetching price from ERP!


Mushroom Head For Emergency Stop P/B 40mm Dia Red Trigger

Schneider Electric

Mushroom Head For Emergency Stop P/B 40mm Dia Red Trigger

Error while fetching price from ERP!

Qty: 1

Tightening tool for fixing nut

Schneider Electric

Tightening tool for fixing nut

Error while fetching price from ERP!

Qty: 1

Technical Specifications



Technical Specifications

Emergency stop complete
Number of contacts as normally open contact 0
Hole diameter 22.5 mm
Diameter cap 40 mm
 
Number of contacts as normally closed contact 2
With lighting No
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
3,222 customer reviews certified by critizr logo