We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Command & Signalling
  4. Pushbuttons

Pushbuttons Pushbuttons

Pushbuttons
Pushbuttons
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Emergency Stop Push Button Station Key Release 37mm IP65

Part Number: 1051042863

MPN:  NLESTOPKRENC

NEWLEC
Emergency Stop Push Button Palm Switch 72mm IP65

Part Number: 2501174481

MPN:  NLESTOPPALM

NEWLEC
Keyswitch Push Button Enclosed Station 2 Position IP65 Grey

Part Number: 1051042864

MPN:  NL2POSKSENC

NEWLEC
Push Button Enclosed Start/Stop IP65 Grey

Part Number: 1051042866

MPN:  NLSSENC

NEWLEC
Push Button Enclosed Start IP65 Grey

Part Number: 1051042865

MPN:  NLSENC

NEWLEC
Push Button Contact 1 Normally Open 22mm

Part Number: 1051042892

MPN:  NLPBAUXNO

NEWLEC
Push Button Actuator 22mm IP65 Green

Part Number: 1051042887

MPN:  NLCPBG

NEWLEC
Key Switch 2 Position (Stay Put) 22mm IP65

Part Number: 2501174495

MPN:  NLCPBKS2

NEWLEC
Push Button Enclosure 1 Way 22mm IP65 Grey

Part Number: 1051042878

MPN:  NLPBENC1

NEWLEC
Push Button Contact 1 Normally Closed 22mm

Part Number: 1051042891

MPN:  NLPBAUXNC

NEWLEC
Push Button Actuator 22mm IP65 Black

Part Number: 1051042886

MPN:  NLCPBB

NEWLEC
Push Button Raised Actuator 22mm IP65 Red

Part Number: 1051042888

MPN:  NLCPBR

NEWLEC
Push Button Outlet USB 3.0 22mm IP65

Part Number: 2501174492

MPN:  NLCPBUSB

SCHNEIDER ELECTRIC
Red 40 Emergency Stop Switching Off22 Latching Push Pull 1NC+1No

Part Number: 2500068451

MPN:  XB4BT845

EATON
Housing, Controlled stop pushbuttons/emergency-stop buttons, Mushroom-shaped, 38 mm, Non-illuminated, Pull-to-release function, 1 NC, 1 N/O, Screw con

Part Number: 2500088518

MPN:  M22-PV/KC11/IY

SCHNEIDER ELECTRIC
Operating Head For Flush Pushbutton Coloured Red Cap

Part Number: 2500068997

MPN:  ZB4BA4

EATON
Eaton Emergency Stop Push Button 22mm Cutout IP67

Part Number: 2500396681

MPN:  M22-PVT45P

SIEMENS
Protective Collar For Emergency Stop Mushroom

Part Number: 1051118686

MPN:  3SU1900-0DY30-0AA0

NEWLEC
Push Button Outlet Ethernet 22mm IP65

Part Number: 2501174493

MPN:  NLCPBRJ45

SCHNEIDER ELECTRIC
Body Fixing Collar Pillar For Contact Blocks

Part Number: 2500069494

MPN:  ZB4BZ009

EUROPA
Pushbutton Emergency Stop Enclosure Plastic Twist Release 1Nc IP65

Part Number: 2500265262

MPN:  RCAS-ESB541NC

SCHNEIDER ELECTRIC
Body Complete P/B Screw Clamp Terminal Connections NO

Part Number: 2500068941

MPN:  ZB4BZ101

SCHNEIDER ELECTRIC
Push-To-Maintain/Turn-To-Release Trigger Action Mushroom Head 30mm Red

Part Number: 2500058153

MPN:  ZA2BS834

SCHNEIDER ELECTRIC
Enclosure Empty Control Station 3 Way Stainless Steel Lid + Screws

Part Number: 2500067339

MPN:  XALD03

Show more results
1 - 24 of 306
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,222 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.