2. Industrial Controls
  3. Command & Signalling
  4. Enclosures
  5. XACA04
  • 
Product videos
Pendant Control Station 4 Way Enclosure Only Pendant Control Station 4 Way Enclosure Only Pendant Control Station 4 Way Enclosure Only
Product images
Pendant Control Station 4 Way Enclosure Only
 Previous
  
 Next
Enclosures - Pendant Control Station 4 Way Enclosure Only - XACA04
Pendant Control Station 4 Way Enclosure Only 
Pendant Control Station 4 Way Enclosure Only 
Pendant Control Station 4 Way Enclosure Only 
Schneider Electriclogo
Schneider Electric

Pendant Control Station 4 Way Enclosure Only

Part Number: 
2500024759
MPN: 
XACA04
Product Type: 
Enclosures
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
Pendant Control Station 4 Way Enclosure Only

Pendant Control Station 4 Way Enclosure Only
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
This Harmony XAC, empty pendant control station has 4 cut-out for 4 push buttons / 4 functions for controlling of operation in machines. This 4 cut-out yellow empty pendant control station is ideal for general purposes use as it enables machine builder to add any required control units for custom factory-assembled stations. It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It can be retrofitted with all 22mm push buttons, pilot lights, selector switches and joysticks. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • · This Harmony XAC, empty pendant control station has 4 cut-out for 4 push buttons / 4 functions for controlling of operation in machines.
  • · This 4 cut-out yellow empty pendant control station is ideal for general purposes use as it enables machine builder to add any required control units for custom factory-assembled stations.
  • · It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents.
  • · It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments.
  • · It can be retrofitted with all 22mm push buttons, pilot lights, selector switches and joysticks.
  • · Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
  • · IP65 Degree of protection
  • · IK08 Degree of protection
  • · Vibration resistance: 15gn
  • · Shock resistance: 100gn

Technical Specifications



Technical Specifications

Empty enclosure for pendant control station
Inner diameter opening 26 mm
Number of command positions 4
 
Suitable for main current circuit No
Suitable for control current circuit Yes
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
3,222 customer reviews certified by critizr logo