We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Command & Signalling
  4. Enclosures

Enclosures Enclosures

Enclosures
Enclosures
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Push Button Enclosure 2 Way 22mm IP65 Grey

Part Number: 1051042879

MPN:  NLPBENC2

SCHNEIDER ELECTRIC
Yellow empty enclosure lid with light grey base, 3 cut-outs

Part Number: 2500383809

MPN:  XALK03

EATON
Enclosure Emergency Stop Surface Mounting Grey 2Way IP66

Part Number: 2500094108

MPN:  M22-I2

SCHNEIDER ELECTRIC
Harmony XALD Yellow Empty Enclosure Lid with Light Grey Base 2 Cut-Outs

Part Number: 2500383808

MPN:  XALK02

SCHNEIDER ELECTRIC
Harmony XAC Bottom Mounted Protective Guard for Selector Switch

Part Number: 2500024775

MPN:  XACA982

EATON
Enclosure Emergency Stop Surface Mounting Grey 3Way IP66

Part Number: 2500094109

MPN:  M22-I3

SCHNEIDER ELECTRIC
Empty pendant control station XAC-B, 2 vertical openings

Part Number: 2500055276

MPN:  XACB02

WAGO
Isolation Amplifier Current And Voltage Input Signal Current And Voltage Output Signal Digital Output Supply Voltage: 24 Vdc 6 Mm Module Width 2,50 Mm²

Part Number: 2501515220

MPN:  857-401

SIEMENS
Holder For 3 Module Plastic

Part Number: 1051118600

MPN:  3SU1500-0AA10-0AA0

SCHNEIDER ELECTRIC
Right Slow Legend 30 x 40mm White

Part Number: 2500046947

MPN:  ZB2BY4907

SIEMENS
Enclosure For Command Devices 22mm Round

Part Number: 1051118614

MPN:  3SU1801-0AA00-0AC2

EUROPA
Control Station Empty 1 Position IP67 Metal

Part Number: 2500463152

MPN:  RC-1MS

SCHNEIDER ELECTRIC
Nameplate 30 x 40mm White

Part Number: 2500023899

MPN:  ZB2BY4101

RITTAL
Side Panel Screw-Fastened Sheet Steel For Vx

Part Number: 2501123053

MPN:  8106245

SIEMENS
Enclosure For Command Devices 22mm Round

Part Number: 1051118612

MPN:  3SU1801-0AA00-0AB1

ABB
MEP1-0 Enclosure

Part Number: 2500240254

MPN:  1SFA611811R1000

SIEMENS
Enclosure For Command Devices 22mm Round

Part Number: 1051118626

MPN:  3SU1804-0AA00-0AB1

SIEMENS
Enclosure For Command Devices 22mm Round

Part Number: 1051118623

MPN:  3SU1803-0AA00-0AB1

SIEMENS
Enclosure For Command Devices 22mm Round

Part Number: 1051118620

MPN:  3SU1802-0AA00-0AB1

SIEMENS
Enclosure For Command Devices 22mm Round

Part Number: 1051118611

MPN:  3SU1801-0AA00-0AA2

SIEMENS
Holder For 3 Module Plastic 1NC Screw

Part Number: 1051118602

MPN:  3SU1500-1AA10-1CA0

SIEMENS
Holder For 3 Module Plastic 1No Screw

Part Number: 1051118601

MPN:  3SU1500-1AA10-1BA0

SCHNEIDER ELECTRIC
Empty Pendant Control Station XAC-B 6 Vertical Openings

Part Number: 2500055274

MPN:  XACB06

SCHNEIDER ELECTRIC
Empty Pendant Control Station XAC-B 4 Vertical Openings

Part Number: 2500055275

MPN:  XACB04

Show more results
1 - 24 of 29
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,222 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.