We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. USB Sockets

USB Sockets USB Sockets

USB Sockets

USB sockets combine traditional power outlets with integrated USB charging ports, allowing devices to be charged directly from the wall without the need for separate plug-in adapters. This helps free up socket space while providing a convenient charging solution for smartphones, tablets, and other USB-powered devices.

They’re a handy addition to any home or work place and can reduce the need for bulky chargers and help prevent double adaptors from occupying standard outlets.

Our range includes sockets with USB-A and USB-C ports in a range of materials and styles, including decorative flat plate, metal clad, white moulded square edge, decorative raised edge, and more.

Order yours online today or check out your nearest Rexel store.

USB Sockets

USB sockets combine traditional power outlets with integrated USB charging ports, allowing devices to be charged directly from the wall without the need for separate plug-in adapters. This helps free up socket space while providing a convenient charging solution for smartphones, tablets, and other USB-powered devices.

They’re a handy addition to any home or work place and can reduce the need for bulky chargers and help prevent double adaptors from occupying standard outlets.

Our range includes sockets with USB-A and USB-C ports in a range of materials and styles, including decorative flat plate, metal clad, white moulded square edge, decorative raised edge, and more.

Order yours online today or check out your nearest Rexel store.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
2 Gang Socket Outlet With 1 x USB Type C & 1 x USB Type A

Part Number: 2501425327

MPN:  NLS8300/S2USBC

CLICK SCOLMORE
Deco Antique Brass Ingot 2 Gang 13A 1x USB-A 1x USB-C 4.2A Switched Socket Black Insert

Part Number: 2501311307

MPN:  VPAB586BK

MK ELECTRIC
Socket 2 Gang Switched DP 2A 5V 25mm White 2 Port USB A+C Charger

Part Number: 2501369341

MPN:  K2745WHI

CLICK
Polar White Mode 2 Gang 13A 1x USB-A 1x USB-C 4.2A Switched Socket

Part Number: 2501308808

MPN:  CMA786

HAGER
Socket 2 Gang Double Pole Switched C/W USB Type A + Type C Ports

Part Number: 2501490451

MPN:  WMSS82-USBAC

HAGER
Sollysta 13A 2 Gang Double Pole Switched Socket USB C+C PD

Part Number: 2503000559

MPN:  WMSS82-USBCC

CLICK SCOLMORE
Matt Black 13A 2 Gang Switched Socket Outlet With Twin 2.1A USB Outlets Insert

Part Number: 2501311310

MPN:  SIN786BK

LUCECO
Brushed Steel Double Switched Single Pole With USB A + C (22W) Socket

Part Number: 2501626808

MPN:  NBS22UAC22G-01

CLICK SCOLMORE
Deco Satin Chrome Ingot 2 Gang 13A 1x USB-A 1x USB-C 4.2A Switched Socket Black Insert

Part Number: 2501311354

MPN:  VPSC586BK

MK ELECTRIC
Socket Metalclad Plus 2 Gang Double Pole Aluminium 2 Port USB Charger A+C 3A/5V

Part Number: 2501510450

MPN:  K2950D5ALM

CLICK SCOLMORE
Define Brushed Steel Ingot 2 Gang 13A 1x USB-A 1x USB-C 4.2A Switched Safety Shutter Socket Outlet Black Insert

Part Number: 2501311335

MPN:  FPBS586BK

LUCECO
Black Nickel Double Switched Single Pole With USB A + C (22W) Socket

Part Number: 2501626802

MPN:  NBN22UAC22B-01

BG
Matt Grey Evolve 2 Gang 13A 2x USB-A 3.1A Switched Socket Outlet Black Insert

Part Number: 2501483925

MPN:  PCDMG22U3B-01

HAGER
Sollysta 13A 2 Gang Double Pole Switched Socket USB C+C PD Metalclad Box with Knockouts

Part Number: 2503000569

MPN:  WPSS82BKO-USBCC

CLICK SCOLMORE
Victorian Black Nickel Black Insert 13A Ingot 2 Gang Switched Socket Outlet With Twin USB (Total 4.2A) Outlets

Part Number: 2501167076

MPN:  VPBN580BK

BG
Matt Grey Evolve 2 Gang 13A 1x USB-A 2.1A Wi-FI Extender Switched Socket Outlet Black Insert

Part Number: 2501483928

MPN:  PCDMG22UWRB-01

CLICK SCOLMORE
Deco Satin Chrome Ingot 2 Gang 13A 1x USB-A 1x USB-C 4.2A Switched Socket White Insert

Part Number: 2501311353

MPN:  VPSC586WH

HAMILTON
Verve HM2008N Double Socket 2 Gang 13A with A & C USB Outlets

Part Number: 2501574143

MPN:  HM2008N

MK ELECTRIC
Socket Edge 2 Gang Double Pole Stainless Steel 2 Port USB Charger A+C 3A/5V

Part Number: 2501510448

MPN:  K14350BSSB

MK ELECTRIC
2 Gang DP S/S 2 Port USB PD 30W Type A + Type C Charger White

Part Number: 2501571592

MPN:  K2766WHI

BG
Pearlescent White Evolve 2 Gang 13A 2x USB-A 3.1A Switched Socket Outlet - White Insert

Part Number: 2501484051

MPN:  PCDCL22U3W-01

CLICK SCOLMORE
Black Screwless Insert 13A 2 Gang Switched Socket Outlet With Twin 2.1A USB Outlets Insert

Part Number: 2501167069

MPN:  SIN780BK

HAMILTON
Socket 2G DP Switched USB+C Outlets 13A 2X2.4A 145X86mm Matt Black

Part Number: 2501189843

MPN:  7G2MBSS2USBCBL-B

BG
Metal Clad 2 Gang + 2 USB (3.1A) 13A Switched Socket

Part Number: 2500970619

MPN:  MC522U3

Show more results
1 - 24 of 178
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,197 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.