Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Height/depth | 33 mm |
|---|---|
| Conductor cross section | 1 mm² |
| Width | 203 mm |
| Length | 286 mm |
| Number of poles | 3 |
| Number of lamps | 1 |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | 80 % |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | 7.5 % |
| Flickering value Pst LM | 1 |
| Maximum system power | 70 W |
| Max. number of luminaires per miniature circuit breaker C16 | 36 |
| Rated life time L70/B50 at 25 °C | 80000 h |
| Power factor | 0.95 |
| Max. number of luminaires per miniature circuit breaker B16 | 31 |
| Lamp power | 70 - 70 W |
| Nominal voltage | 220 - 240 V |
| Connectable conductor cross section | 1 - 1 mm² |
| Colour temperature | 3000 - 6500 K |
| Nominal current | 0.304 - 0.304 mA |
| Rated ambient temperature acc. IEC62722-2-1 | 25 - 25 °C |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Suitable for recessed mounting | No |
| With light sensor | No |
| With movement sensor | No |
| Suitable for suspended mounting | No |
| Suitable for wall mounting | Yes |
| Compatible with Amazon Alexa | No |
| Dimming RF | No |
| Dimming LineSwitch | No |
| Luminaire may be covered with thermally insulating material | No |
| Dimming trailing edge | No |
| Suitable for surface mounting | Yes |
| Suitable for clamp-mounting | No |
|---|---|
| Control gear included | Yes |
| Suitable for ceiling mounting | No |
| Fit for workplace acc. EN 12464-1 | No |
| Brushed surface | No |
| Constant luminous flux control | No |
| Suitable for pedestal/floor mounting | Yes |
| Suitable for light-track mounting | No |
| Suitable for traverse mounting | No |
| Light source included | Yes |
| Replaceable control gear | No |
| Suitable for low voltage cable system | No |
| Dimming DALI | No |
| Bluetooth operated | No |
| Compatible with Google Assistant | No |
| Dimming mains voltage modulation | No |
| Dimming programmable | No |
| Dimming potentiometer (integrated) | No |
| Dimming sine wave reduction | No |
| Dimming 1-10 V | No |
| Compatible with Apple HomeKit | No |
| Dimming DALI-2 | No |
| Dimming DMX | No |
| Dimming Zigbee | No |
| Dimming 0-10 V | No |
| Dimming DSI | No |
| IFTTT support available | No |
| Dimming leading edge | No |
| Dimming touch and dim | No |
| Dimming manufacturer's proprietary system | No |
| Dimming with push-button | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.