2. Tools, Test Equipment & Fixings
  3. Test Equipment
  4. TL78
  • 
Product videos
Product images
Martin Earth Extension Reel 50m Grn
 Previous
 Next
Test Equipment - Martin Earth Extension Reel 50m Grn - TL78
Martindale Electric

Martin Earth Extension Reel 50m Grn

Part Number: 
2500500123
MPN: 
TL78
Product Type: 
Test Equipment
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
Martin Earth Extension Reel 50m Grn

Martin Earth Extension Reel 50m Grn

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

A 50m R2 continuity lead on an easy to use extension reel. The lead is ideal for measuring earth bond continuity and for R2 measurement via the long lead method. The double insulated PVC lead is housed in a durable reel case which offers excellent protection and prevents the lead from being damaged. The lead outlet is positioned to allow for smooth unreeling and retrieval of the lead which is important when working over long distances. The lead is fitted with a standard 4mm plug at each end and is also supplied with a croc clip for connecting to the earth conductor.

  • · 50m continuity lead on reel
  • · Double insulated PVC lead
  • · Lead fitted with 4mm plugs on each end

Frequently Bought Together

Current Product
Martin Earth Extension Reel 50m Grn

Martindale Electric

Martin Earth Extension Reel 50m Grn

Error while fetching price from ERP!


SB13 Safebreak R2 Socket Adaptor

Martindale Electric

SB13 Safebreak R2 Socket Adaptor

Error while fetching price from ERP!

Qty: 1

Martindale ET4500 PROMO inc VT25 Voltage & Continuity Tester + LOKKITBASE Essential kit.

Martindale Electric

Martindale ET4500 PROMO inc VT25 Voltage & Continuity Tester + LOKKITBASE Essential kit.

Error while fetching price from ERP!

Qty: 1