We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Earthing
  4. Surge Protection

Surge Protection Surge Protection

Surge Protection
Surge Protection
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
WYLEX
Type 2 Miniature SPD Kit

Part Number: 2501371151

MPN:  NMT2SPD3W/1

SCHNEIDER ELECTRIC
Schneider Electric Acti9 PoN SPD iPRD F40r 3PN w/ Fuse w/ Remote Contact

Part Number: 2503035528

MPN:  A9L8F461

HAGER
125A Surge Protection Kit Type II

Part Number: 2501278169

MPN:  JK102SPD

SCHNEIDER ELECTRIC
Surge Arrester Type 2 3P+N Kit 40Ka

Part Number: 1051052982

MPN:  PRD3PN40R

ELUCIAN
40kA 275Uc (V) 2 Pole Type 2 SPD With Tails

Part Number: 2501542739

MPN:  CU1SPD275T

SCHNEIDER ELECTRIC
Iprd20 Modular Surge Arrester 3 Pole + Neutral 350V

Part Number: 2500866972

MPN:  A9L20600

CGD
Type 2 Surge Protection Kit

Part Number: 2501578990

MPN:  CGD-WSRG1VCU-KIT

HAGER
Surge Protector Kit Type 1 & 2 125A

Part Number: 2501269317

MPN:  JK101SPD

SCHNEIDER ELECTRIC
Schneider Electric Acti9 PoN SPD iPRD F40r 1PN w/ Fuse w/ Remote Contact

Part Number: 2503035522

MPN:  A9L8F451

SCHNEIDER ELECTRIC
Modular Surge Arrester Acti9 Iprd1 12.5 3 Pole + Neutral 350 V With Remote Transfert

Part Number: 2501399016

MPN:  A9L16482

HAGER
Surge Protector Kit Type II For Triple Pole+Neutral Boards 250A

Part Number: 2501278172

MPN:  JK202SPD

SCHNEIDER ELECTRIC
Acti9 Surge Arrester Kit 65 Ka 3P+N

Part Number: 1051040775

MPN:  PRD3PN65R

EUROPA
Modular Type 2 & 3 Surge Protection For TT/TN

Part Number: 2501143848

MPN:  83230129

SCHNEIDER ELECTRIC
Acti9 Surage Arrester Kit 8Ka Withdrawable 3 Pole + Neutral

Part Number: 2501225975

MPN:  PRD3PN8

NIGLON
Switch Rec Surge Protection Device2 100A Insulated

Part Number: 2501143862

MPN:  IS204

Solar Delivery Info
Solar Delivery Info
SCHNEIDER ELECTRIC
Schneider Electric KQ SPD iPRD F40 3PN with Fuse

Part Number: 2503035531

MPN:  SEL8F460

SCHNEIDER ELECTRIC
Surge Arrester IPrd 20 Single Pole+Neutral Eutral 20Ka 350V

Part Number: 2500866970

MPN:  A9L20500

SCHNEIDER ELECTRIC
Surge Arrester Modular Triple Pole+Neutral 40Ka 350V Including Remote Transfer

Part Number: 2500577704

MPN:  A9L40601

ABB
ESP 415M1 Surge Protective Device

Part Number: 2500060298

MPN:  7TCA085460R0112

EATON
Transient Voltage Surge Suppression Unit

Part Number: 2500461518

MPN:  EPBN1SPD1234

SCHNEIDER ELECTRIC
Surge Arrester Kit Type 2 3P+N Kit 40Ka Withdrawable

Part Number: 1051040774

MPN:  PRD3PN40

SCHNEIDER ELECTRIC
Surge Arrester Kit Type 2 1P+N 40kA

Part Number: 1051052981

MPN:  PRD1PN40

SCHNEIDER ELECTRIC
Schneider Electric KQ SPD iPRD F40 1PN with Fuse

Part Number: 2503035530

MPN:  SEL8F450

SCHNEIDER ELECTRIC
Easy9 surge arrester - 1P + N - 230 V - 20000 A

Part Number: 2501145050

MPN:  EZ9L33620

Show more results
1 - 24 of 47
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,204 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.