We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Domestic Consumer Units
  4. RCD Protected Boards

RCD Protected Boards RCD Protected Boards

RCD Protected Boards
RCD Protected Boards
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SCHNEIDER ELECTRIC
Easy9 Compact Compact Consumer Unit 16 Way

Part Number: 2501396751

MPN:  EZ9E16MCCU

FUSEBOX
Module Blanks Abs (12 Pcs)

Part Number: 2501384896

MPN:  AMBP

LEWDEN
White 14 Way Metal Consumer Unit Populated With 6 X Rcbo'S & Surge Protection Device

Part Number: 2501423975

MPN:  PRO-PR14

CRABTREE
10 Way Dual RCD Consumer Unit 100A Main Switch, 63A 30mA RCDs, Flexible Configuration with 8 MCBs

Part Number: 2501129520

MPN:  LSDR10BUB8

SCHNEIDER ELECTRIC
Isobar P B Hybrid Active Distribution Board Acti9 8 Ways Tp+N With 6 Afdd Ways

Part Number: 2501520448

MPN:  SEA9BPN8AFD6

WYLEX
12 Way Split Load Consumer Unit 100A Main Switch, 80A 30mA RCD, Flexible Configuration

Part Number: 2501165367

MPN:  NMRS12SLMA

WYLEX
Consumer Unit 2Way RCD Controlled Type A 63A Metal Cased

Part Number: 2501243193

MPN:  NMRS206/63A

LUCECO
Consumer Unit 10 Way Main Switch Up Open 100A

Part Number: 2501123725

MPN:  CFUSW10

HAGER
Consumer Unit 2 Way RCCB Incomer Type A 40A 246 x 155 x 100mm

Part Number: 2501145490

MPN:  VML402AH

LEWDEN
100A 2x80A Populated Dual RCD 15 Way Consumer Unit

Part Number: 2501423973

MPN:  PRO-MPP15

LEWDEN
100A 2x80A Populated Dual RCD 6 Way Consumer Unit

Part Number: 2501423971

MPN:  PRO-MPP06

CRABTREE
7 Way Consumer Unit Main Switch 100A

Part Number: 2500694381

MPN:  507/2B

FUSEBOX
10 Way Spd T2 (2 × 100A 30Ma Rcd’S Type A)

Part Number: 2501385967

MPN:  F2010DX100

EATON
Isolator controlled surface mounted consumer unit incl. 2-pole 100A isolator

Part Number: 2500706742

MPN:  EAS14S EATON DUPE

BG
6 Way With 100A Switch 1 x 80A 1 x 63A 30MA Type A RCD

Part Number: 2501237106

MPN:  CFUDP16606A

FUSEBOX
17 Way (2 × 80A 30Ma Rcd’S Type A) Consumer Unit

Part Number: 2501391185

MPN:  F2017DA

BG
16 Way With 100A Switch 2 X 63A 30Ma Type Arcd 12 X Mcbs

Part Number: 2501237111

MPN:  CFUDP16616A

ELUCIAN
22 Way Unit with 100A Mains Switch + 2 x 80A 30mA RCD + 2 Pole SPD (7+7 Free Ways)

Part Number: 2501399297

MPN:  CUEB22MSRCDSP14

FUSEBOX
16 Way Spd T2 (2 × 100A 30Ma Rcd’S Type A)

Part Number: 2501385968

MPN:  F2016DX100

CRABTREE
9 Way High Integrity Consumer Unit 100A Main Switch +1, 80A 30mA RCD +4, 80A 30mA RCD +4

Part Number: 2500694419

MPN:  509/218484B

LEWDEN
Compact RCBOs 30Ma Switched Neutral

Part Number: 2501401982

MPN:  RCBO-B40/30/1PNA

LEWDEN
amd3 100Am/s 19WAY

Part Number: 2501401246

MPN:  PRO-MX21M

LEWDEN
100A 2x80A Populated Dual RCD 10 Way Consumer Unit

Part Number: 2501423972

MPN:  PRO-MPP10

EATON
Isolator controlled surface mounted consumer unit incl. 2-pole 100A isolator

Part Number: 2500706741

MPN:  EAS6S EATON DUPE

Show more results
1 - 24 of 65
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,227 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.