Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Moulded case circuit breaker (MCCB) | |
| Position of connection for main current circuit | Front |
|---|---|
| Type of electrical connection of main circuit | Bolt connection |
| Type of control element | Toggle |
| Device construction | Built-in device fixed built-in technique |
| Degree of protection (IP rating) | IP20 |
| Number of auxiliary contacts as normally closed contact | 0.00 |
| Number of auxiliary contacts as normally open contact | 0.00 |
| Number of auxiliary contacts as change-over contact | 0.00 |
| Rated permanent current Iu | 160 A |
| Rated short-circuit breaking capacity Icu at 400 V, 50 Hz | 18 kA |
| Number of poles | 3 |
| Rated voltage | 220 - 690 V |
| Adjustment range undelayed short-circuit release | 450 - 450 A |
|---|---|
| Adjustment range short-term delayed short-circuit release | - - - A |
| Complete device with protection unit | Yes |
| Overload release current setting | 11.2 - 16 A |
| Suitable for DIN rail (top hat rail) mounting | No |
| With integrated under voltage release | No |
| Motor drive integrated | No |
| DIN rail (top hat rail) mounting optional | Yes |
| Motor drive optional | Yes |
| Integrated earth fault protection | No |
| Switched-off indicator available | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.