We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Solar PV
  3. Mounting Systems

Mounting Systems Mounting Systems

Mounting Systems
Mounting Systems
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

67
Flat Roof Mounting
Flat Roof Mounting
36
On Roof Mounting
On Roof Mounting
15
Ground Mounting
Ground Mounting
14
In Roof Mounting
In Roof Mounting

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
VAN DER VALK SOLAR SYSTEMS
ValkAce - Profile 3520mm Length

Part Number: 2503015327

MPN:  701903520

Solar Delivery Info
Solar Delivery Info
VAN DER VALK SOLAR SYSTEMS
ValkAce - Strongline Heavy Duty Roof Hook

Part Number: 2503015342

MPN:  747504

Solar Delivery Info
Solar Delivery Info
VAN DER VALK SOLAR SYSTEMS
Valk Black Universal Mid Clamp

Part Number: 2501482364

MPN:  721550ZW

CLENERGY
PV-EZRACK Pro Rail Length 3600mm Silver

Part Number: 2501580099

MPN:  ER-R-PRO3600

Solar Delivery Info
Solar Delivery Info
CLENERGY
PV-EZRACK Universal Roof Hook

Part Number: 2501580085

MPN:  ER-I-PRO/01

Solar Delivery Info
Solar Delivery Info
GSE
GSE Solar Panel In-Roof Half Frame 1650/1135 Portrait

Part Number: 2501539609

MPN:  ART105162

Solar Delivery Info
Solar Delivery Info
CLENERGY
PV-EZRACK Universal Clamp Black

Part Number: 2501580111

MPN:  C-U30/46/BA

Solar Delivery Info
Solar Delivery Info
VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Roof Hook - Side (3 x Adjust) +

Part Number: 2500818721

MPN:  747844G

VAN DER VALK SOLAR SYSTEMS
Valk Pitched Flashing for Slate Tile Roof Hook

Part Number: 2501297728

MPN:  747875

CLENERGY
Hook Rest Rubber Tile

Part Number: 2501580095

MPN:  H-REST

Solar Delivery Info
Solar Delivery Info
CLENERGY
PV-EZRACK Pro Rail Cap Black

Part Number: 2501580102

MPN:  ER-CAP-PROB

Solar Delivery Info
Solar Delivery Info
VAN DER VALK SOLAR SYSTEMS
Valk Clamp Aluminium Side++ Profile 3520mm Length

Part Number: 2501536609

MPN:  701703520

VAN DER VALK SOLAR SYSTEMS
Valk SS Torx-Screw 5.5 x 58mm

Part Number: 2501482363

MPN:  773360

CLENERGY
Slate Flashing With Foam Insert

Part Number: 2501580093

MPN:  S-FLASH

Solar Delivery Info
Solar Delivery Info
VAN DER VALK SOLAR SYSTEMS
Valk Black Universal End Clamp

Part Number: 2501482365

MPN:  721552ZW

CLENERGY
PV-EZRACK Pro Rail Splice

Part Number: 2501580101

MPN:  ER-SP-ST

Solar Delivery Info
Solar Delivery Info
VAN DER VALK SOLAR SYSTEMS
Valk Universal Side Plate Galvanised

Part Number: 2501297735

MPN:  742540

CLENERGY
PV-EZRACK Universal Roof Hook Adjustable

Part Number: 2501580086

MPN:  ER-I-PRO/01/A

Solar Delivery Info
Solar Delivery Info
VAN DER VALK SOLAR SYSTEMS
ValkAce - Panel Clamp Side

Part Number: 2503015332

MPN:  721412

Solar Delivery Info
Solar Delivery Info
GSE
GSE Double Clamp H16 Steel Black + EPDM Wedge

Part Number: 2501614964

MPN:  ART105904

Solar Delivery Info
Solar Delivery Info
VAN DER VALK SOLAR SYSTEMS
Valk Flashing Mounting Set For Slate Hook

Part Number: 2501297729

MPN:  747878

VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Hammerhead Bolt M8 x 20mm + Washer + Lock Nut

Part Number: 2500818756

MPN:  774221G

VAN DER VALK SOLAR SYSTEMS
Valk Tile 30 x 30 x 4.5cm - Approx 9kg

Part Number: 2500818734

MPN:  7506303045G

VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Thread-Forming Bolt M6 x 20mm

Part Number: 2500818745

MPN:  773320G

Show more results
1 - 24 of 159
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,222 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.