We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Solar PV
  3. Mounting Systems
  4. Flat Roof Mounting

Flat Roof Mounting Flat Roof Mounting

Flat Roof Mounting
Flat Roof Mounting
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
VAN DER VALK SOLAR SYSTEMS
Valk Tile 30 x 30 x 4.5cm - Approx 9kg

Part Number: 2500818734

MPN:  7506303045G

VAN DER VALK SOLAR SYSTEMS
Valk Aluminium Front Foot Valkpro+

Part Number: 2500818687

MPN:  724661G

VAN DER VALK SOLAR SYSTEMS
Valk Universal Side Plate Galvanised

Part Number: 2501297735

MPN:  742540

VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Hammerhead Bolt M8 x 20mm + Washer + Lock Nut

Part Number: 2500818756

MPN:  774221G

VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Thread-Forming Bolt M6 x 20mm

Part Number: 2500818745

MPN:  773320G

VAN DER VALK SOLAR SYSTEMS
ValkPro+ Galvanised Back Plate 10 Degrees

Part Number: 2501297709

MPN:  742512

VAN DER VALK SOLAR SYSTEMS
Valk Galvanised Roof Carrier L=1500mm x 1.5mm + Coupling

Part Number: 2500818709

MPN:  741801500G

VAN DER VALK SOLAR SYSTEMS
Valk Galvanised Roof Carrier L=2300mm x 1.5mm+Coupling

Part Number: 2500818710

MPN:  741802300G

VAN DER VALK SOLAR SYSTEMS
Valk Corrugated (Trapezoidal) Roof Rail 220mm

Part Number: 2501579507

MPN:  7270220

VAN DER VALK SOLAR SYSTEMS
Valk Valkbox 3 - Flat Roofs - Universal Set

Part Number: 2500818740

MPN:  759003G

VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Cable Clamp Small

Part Number: 2500818702

MPN:  732001G

VAN DER VALK SOLAR SYSTEMS
Valk Flat Roof Carrier Track 2.5m With Coupling

Part Number: 2501579529

MPN:  741802500

VAN DER VALK SOLAR SYSTEMS
Valk End Clamp Adjustable H=28-50

Part Number: 2500818681

MPN:  721552G

VAN DER VALK SOLAR SYSTEMS
Valk Aluminium Rivet 6.3 x 23.4mm Neoprene

Part Number: 2500818760

MPN:  779223G

VAN DER VALK SOLAR SYSTEMS
Valk Stainless Steel Hanger Bolt M10 x 201mm (Steel)

Part Number: 2500922651

MPN:  747932G

VAN DER VALK SOLAR SYSTEMS
Valk Aluminium Rear Foot Valkpro+

Part Number: 2500818685

MPN:  724651G

VAN DER VALK SOLAR SYSTEMS
ValkPro+ Galvanised Ballast Carrier Length 1979mm

Part Number: 2501671613

MPN:  742564

VALK SOLAR
Valk Flat Roof Back Panel Wind Deflector 1360mm 10 Deg Portrait

Part Number: 2501297711

MPN:  742521

VALK SOLAR
Valk Flat Roof Rear Foot With Mid Clamp 10 Deg Portrait

Part Number: 2501579369

MPN:  724670

VAN DER VALK SOLAR SYSTEMS
Valk Flat Roof Cable Clamp For Rear Foot

Part Number: 2501579392

MPN:  732011

VAN DER VALK SOLAR SYSTEMS
ValkPro+ Galvanised Back Panel 2050mm Length

Part Number: 2500818714

MPN:  742515G

VAN DER VALK SOLAR SYSTEMS
Valk Panel Clamp Aluminium 50-T30

Part Number: 2500818679

MPN:  721550G

VAN DER VALK SOLAR SYSTEMS
Valk Aluminium Counter Plate Elevated

Part Number: 2501123685

MPN:  724075

VAN DER VALK SOLAR SYSTEMS
Valk Aluminium Kalzip Clamp (Profiles

Part Number: 2501123689

MPN:  727795

Show more results
1 - 24 of 67
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,206 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.