Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Sensor (HVAC) | |
| Housing height | 70 mm |
|---|---|
| Insert length | - mm |
| Number of output ranges 0 mA ... 20 mA | - |
| Number of output ranges 0 V ... 5 V | - |
| Number of output ranges 4 mA ... 20 mA | - |
| Number of output ranges 2 V ... 10 V | - |
| Housing depth | 34 mm |
| Sensor length | - mm |
| Number of output signals | 0 |
| Housing width | 70 mm |
| Cable length | - m |
| Number of measuring ranges | - |
| Number of output ranges 0 V ... 10 V | - |
| Tolerance | 2 % |
| Max. ambient humidity (non-condensing) | 95 % |
| Number of measuring points | - |
| Diameter sensor element | - mm |
| Ambient temperature | -10 - 40 °C |
| Rated supply voltage at AC | - - - V |
| Rated supply voltage at DC | - - - V |
| Temperature measuring range | -40 - 125 °C |
| CO2 measuring range | - - - ppm |
| Measuring range relative air humidity | 0 - 100 % |
| VOC measuring range | - - - ppm |
| Measuring range absolute air humidity | - - - g/m³ |
| Enthalpy measuring range | - - - kJ/kg |
| Dewpoint measuring range | - - - % |
| Particulate matter measuring range (PM) | - - - µg/m³ |
| Scope of application, flow speed medium | - - - m/s |
| Suitable for wall mounting | Yes |
| Tube mounting possible | No |
| Relative air humidity measurement | Yes |
| With housing | Yes |
| Supporting protocol for KNX | No |
| Display | No |
| Suitable for ceiling mounting | Yes |
| Wireless | Yes |
|---|---|
| Standby push button | No |
| Fixed cable to sensor | No |
| Bluetooth | No |
| Trend representation | No |
| Suitable for gases | No |
| Wi-Fi compatible | No |
| Error registration possible | No |
| Explosion-proof | No |
| With mounting material | Yes |
| Suitable for liquids | No |
| Supporting protocol for MODBUS | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| IFTTT support available | No |
| Supporting protocol for BACnet | No |
| LoRa technology | No |
| With reverse polarity protection | No |
| Offset setting possible | No |
| Potentiometer with adjustment knob | No |
| Sensor element outside housing | No |
| Average temperature measuring | No |
| NFC (Near Field Communication) | No |
| Supporting protocol for MP (multi point) | No |
| Sensor element inside housing | Yes |
| Measurement of CO2 | No |
| Measurement of dewpoint | No |
| Measurement of VOC | No |
| Active temperature measurement | Yes |
| Passive temperature measurement | No |
| Enthalpy measurement | No |
| Particulate matter measurement (PM) | No |
| Measurement of absolute air humidity | No |
| Suitable for duct mounting | No |
| Suitable for air | Yes |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.