We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Site Supplies
  3. Site Equipment
  4. Batteries
  5. 7638900423204
  • 
Product videos
Battery 9V/6LR61 Alkaline Max Plus - 20 Pack Battery 9V/6LR61 Alkaline Max Plus - 20 Pack
Product images
Battery 9V/6LR61 Alkaline Max Plus - 20 Pack Battery 9V/6LR61 Alkaline Max Plus - 20 Pack Battery 9V/6LR61 Alkaline Max Plus - 20 Pack Battery 9V/6LR61 Alkaline Max Plus - 20 Pack
 Previous
 
 Next
Batteries - Battery 9V/6LR61 Alkaline Max Plus - 20 Pack - 7638900423204
Battery 9V/6LR61 Alkaline Max Plus - 20 Pack 
Battery 9V/6LR61 Alkaline Max Plus - 20 Pack 
Battery 9V/6LR61 Alkaline Max Plus - 20 Pack
Battery 9V/6LR61 Alkaline Max Plus - 20 Pack
Battery 9V/6LR61 Alkaline Max Plus - 20 Pack
Energizerlogo
Energizer

Battery 9V/6LR61 Alkaline Max Plus - 20 Pack

Part Number: 
2501274695
MPN: 
7638900423204
Product Type: 
Batteries

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 20 EA , Multiple 20 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Battery 9V/6LR61 Alkaline Max Plus - 20 Pack

Battery 9V/6LR61 Alkaline Max Plus - 20 Pack

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet

Product Details



Product Details

MAX PLUS™ batteries deliver reliable performance throughout usage, meeting every professional’s needs – made to last, not to leak Designed to meet the demands of today’s most power-hungry devices, MAX PLUS™ 9V batteries offer long lasting power, MAX PLUS™ delivers every time And because this is a long-lasting alkaline battery, you’ll use less batteries, thus creating less waste^ MAX PLUS™ batteries are now available in our larger 20x Batteries Business Packs, ensuring that you’ll never run out of power! These bigger value packs are re-closable, making them easy to store and stack – perfect for battery storage, whilst also being 100% recyclable packaging+ Finally, Energizer® MAX PLUS™ batteries are incredibly reliable They can be used safely without damage to expensive electrical devices Offering practicality and longevity, MAX PLUS™ 9V batteries withstand up to 5 years storage whilst maintaining power • Made to last, not to leak • Long-lasting power for your most demanding devices • Holds power for up to 5 years in storage • Never out of power with the dependable MAX PLUS™ 20-batteries pack.

  • · 20-pack of Energizer Max Plus 9V batteries, Alkaline
  • · Long Lasting: Reliable power to keep your devices going
  • · Trusted Power: Energizer alkaline batteries for smoke alarms, doorbells, torches, remote controls and more of your everyday electronics
  • · Reliable: Each Energizer 9V battery boasts up to 5 years’ shelf life, so they’re always ready when you need them
  • · Energizer Innovation: From the makers of the world’s longest-lasting AA batteries, Energizer Ultimate Lithium
  • · Energizer Innovation: From the makers of the world’s longest-lasting AA batteries, Energizer Ultimate Lithium

Technical Specifications



Technical Specifications

Battery (not rechargeable)
Size indication Block
Model Alkali manganese/zinc
IEC indication 6 LR 61
Other indications 6 AM 6
Nominal voltage 9 V
Width 26.5 mm
Weight 45 g
 
Length 17.5 mm
Diameter 0 mm
Capacity 625 mAh
Height including pole 48.5 mm
Number of cells 20
Suited for EX-applications No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,183 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.