We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Cleaning & Washroom

Cleaning & Washroom Cleaning & Washroom

Cleaning & Washroom
Cleaning & Washroom
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

189
Janitorial
Janitorial
50
Washroom
Washroom
48
Skin Care
Skin Care
8
Lubrication, Degreasers & Cleaners
Lubrication, Degreasers & Cleaners
3
Powered Cleaning
Powered Cleaning

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
ULTRAGRIME
Ultragrime Blackzone Cleaning Wipes

Part Number: 2501292699

MPN:  5900

BIZLINE
Microfibre Cloth 38 x3 8 cm (x 10)

Part Number: 2501420108

MPN:  BIZ 751034

BIZLINE
Bin Bags Clear 125L - 25 Pack

Part Number: 2501420048

MPN:  BIZ 730951

DEFIANCE
800 x 550mm Black Rubble Sacks - 10 Pack

Part Number: 1030006023

MPN:  GR0301

NORTHWOOD
2 Ply Toilet Roll 200 Sheet 90mm Width x 48 Rolls

Part Number: 2501603178

MPN:  CTR2200

RIDLEY QUINEY
Boxed Refuse Sacks 457 x 737 x 965mm Black

Part Number: 1030006016

MPN:  GR0008

ULTRAGRIME
Ultragrime Pro Anti Bac XXL + Clothwipes 100 Pack

Part Number: 2501612936

MPN:  5930

NORTHWOOD
2 Ply Toilet Roll 320 Sheet 90mm Width x 48 Rolls

Part Number: 2501603179

MPN:  ECR2320

ULTRAGRIME
Ultragrime Pro Power Scrub XXL + Clothwipes 80 Pack

Part Number: 2501612934

MPN:  5920

NORTHWOOD
3 Ply Whisper Luxury Ultra Toilet Roll 160 Sheet 104mm Width

Part Number: 2501580084

MPN:  TLULTRA3

NORTHWOOD
2 Ply White (Laminated) Z-Fold Hand Towel

Part Number: 2501652323

MPN:  HZ2W297

BIZLINE
Multi-purpose cloth recycled fabric 100% cotton (1 kg)

Part Number: 2501420107

MPN:  BIZ 751033

ROBERT SCOTT & SONS
Mop Head Plastic Socket Number 16 Pure Yarn

Part Number: 1030006673

MPN:  101827

CLEENOL
Soap Antibacterial 500ml Blue Senses

Part Number: 1030024329

MPN:  077019

ALLIED HYGIENE
Wet Wipes 150Pk

Part Number: 2501072269

MPN:  B81030224

ROBERT SCOTT
Clippex Handle 125cm

Part Number: 1030056240

MPN:  103141

JAMES LAW
Concentrated Bleach Bottle 5 Litre

Part Number: 1030005729

MPN:  5BLEACH

NUMATIC
Vacuum Cleaner Henry 12.5m Corded 620W 240V

Part Number: 1030005657

MPN:  900076

ROBERT SCOTT & SONS
14 Litre Recycled Great British Bucket & Wringer

Part Number: 1030000245

MPN:  104025

NORTHWOOD
Pull Wipe Centre Feed 2-Ply 6 x 150m Blue

Part Number: 1030005597

MPN:  C2B156F

DIRTEEZE
Rough & Smooth Trade Wipes Tub Of 80 Wipes

Part Number: 1031010237

MPN:  DGPCL

TETROSYL
Carlube AdBlue 10 Litre

Part Number: 2501470215

MPN:  CAB010

PIK-A-PAK
Kettle Electric Cordless 1.7L 240V White

Part Number: 1030024176

MPN:  20/004/007

REXEL MRO (PARKER MERCHANTING)
Hand Towel 1-Ply C-Fold Blue

Part Number: 1030005693

MPN:  HC127BL6.7.116B

Show more results
1 - 24 of 300
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,223 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.