We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Cleaning & Washroom
  4. Skin Care

Skin Care Skin Care

Skin Care
Skin Care
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
CLEENOL
Soap Antibacterial 500ml Blue Senses

Part Number: 1030024329

MPN:  077019

CLEENOL
Luxury Hand Soap 5 Litre Green

Part Number: 1030005735

MPN:  072742X5

DEB
Solopol Lime 2 Litre Cartridge Medium-Heavy Duty Hand Cleaner

Part Number: 1061011850

MPN:  LIM2LT

CLEENOL
Soap Tub Antibacterial Liquid 5 Litre Blue

Part Number: 1031008376

MPN:  077012

DEB
Hand Cleaner Pump Top Bottle 4 Litre Orange

Part Number: 1030032677

MPN:  SOR4LMP

ORCAGEL
Hand Sanitizing Gel Pump Top 500ml Clear

Part Number: 2501285187

MPN:  ORC035

DEB
Stokoderm Sun Protect 30 Pure Cream 1L

Part Number: 1061011863

MPN:  SUN1L

DEB
Deb Stoko Gritty Foam Skin Protection Centre Large

Part Number: 2501596840

MPN:  SSCLG1GF

DEB
Skin Safety Centre 3-Step (Small: 2 Litre)

Part Number: 2501596842

MPN:  SSCSML1EN

DEB
Skin Safety Centre 3-Step (Large: 2 Litre + 4 Litre)

Part Number: 2501596841

MPN:  SSCLGE1EN

DEB
Deb Stoko Cleanse Light 2000 Dispenser 2 Litre

Part Number: 1030053431

MPN:  LGT2LDPEN

DEB
Deb Lime Wash 4 Litre Cartridge

Part Number: 1061011851

MPN:  LIM4LTR

INLINE HEALTH & BEAUTY
SPF50+ Sun Cream Lotion 250ml

Part Number: 1030051381

MPN:  ALH0255

SC JOHNSON
Deb Sun 1000 1 Litre Sunscreen Dispenser

Part Number: 1061014621

MPN:  SUN1DSEN

DEB
Skin Cream Universal Protect Cartridge 1 Litre

Part Number: 1061011859

MPN:  UPW1L

DEB
Hand Cleanser Lotion Pure Wash Cartridge 2 Litre

Part Number: 1061012243

MPN:  PUW2LT

CLEENOL
Bactericidal Liquid Soap 5 Litre

Part Number: 1030031120

MPN:  072722X5

DEB
Lotion Wash Cartridge 2 Litre

Part Number: 1030053429

MPN:  LTW2LT

DEB
Hand Foam Cleaner Cartridge 3.25 Litre

Part Number: 1031000358

MPN:  GPF3L

DEB
Skin Cream Pure Restore Cartridge 1 Litre

Part Number: 1061011861

MPN:  RES1L

CLEENOL
Soap Luxury Apple 500ml Green

Part Number: 1030022093

MPN:  077037

CLEENOL
Soap Bactericidal 500ml Green

Part Number: 1030022095

MPN:  077028

DEB
Hand Cleanser Power Wash Citrus Cartridge 2 Litre

Part Number: 1061011852

MPN:  CIT2LT

DEB
Hand Foam Wash Cartridge 1 Litre

Part Number: 1030081751

MPN:  OXY1L

Show more results
1 - 24 of 48
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,223 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.