We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Schneider Industrial Control & Automation
  3. Altivar
  4. Variable Speed Drives

Variable Speed Drives

Variable Speed Drives
Variable Speed Drives
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SCHNEIDER ELECTRIC
Line/Motor Choke 2mh 17A 3 Phases 75 W forVariable Speed Drive

Part Number: 2500250214

MPN:  VW3A4553

SCHNEIDER ELECTRIC
Variable speed drive ATV630, 11kW/15HP, 380...480V, IP21/UL type 1

Part Number: 2500872875

MPN:  ATV630D11N4

SCHNEIDER ELECTRIC
Variable speed drive ATV320, 4kW, 380...500V, 3 phase, book

Part Number: 2500893247

MPN:  ATV320U40N4B

SCHNEIDER ELECTRIC
Drive Variable Speed Single Phase 0.18kW

Part Number: 2500443743

MPN:  ATV12H018M2TQ

SCHNEIDER ELECTRIC
Drive Variable Speed 3Ph Atv320 Compact 3Kw 400V

Part Number: 2500893248

MPN:  ATV320U30N4C

SCHNEIDER ELECTRIC
Drive Variable Speed Atv630 IP21 7.5Kw 480V 10Hp

Part Number: 2500872906

MPN:  ATV630U75N4

SCHNEIDER ELECTRIC
Altivar Remote Cable for Graphic Display Terminal 3m

Part Number: 2500250685

MPN:  VW3A1104R30

SCHNEIDER ELECTRIC
Drive Variable Speed Atv630 IP21 15Kw 480V 20Hp

Part Number: 2500872877

MPN:  ATV630D15N4

SCHNEIDER ELECTRIC
Altivar Door Mounting Kit for Remote Graphic Terminal

Part Number: 2500196107

MPN:  VW3A1102

SCHNEIDER ELECTRIC
Altivar Remote Graphic Terminal

Part Number: 2500250683

MPN:  VW3A1101

SCHNEIDER ELECTRIC
Drive Variable Speed 3Ph Atv212 EMC 15Kw 480V IP21

Part Number: 2500653631

MPN:  ATV212HD15N4

SCHNEIDER ELECTRIC
Altivar 1 Phase 0.37kW Variable Speed Drive 200 - 240V Compact

Part Number: 2500893223

MPN:  ATV320U04M2C

SCHNEIDER ELECTRIC
Remote terminal, ATS22, for soft starter for asynchronous motor, IP54

Part Number: 2500382504

MPN:  VW3G22101

SCHNEIDER ELECTRIC
Altivar Variable Speed Drive ATV212 3-Phase 4kW 5HP 480V EMC IP21

Part Number: 2500653650

MPN:  ATV212HU40N4

SCHNEIDER ELECTRIC
Variable speed drive ATV320, 0,55kW, 380...500V, 3 phase, book

Part Number: 2500893228

MPN:  ATV320U06N4B

SCHNEIDER ELECTRIC
Altivar 1 Phase 2.2kW Variable Speed Drive 200 - 240V Compact

Part Number: 2500893243

MPN:  ATV320U22M2C

1 - 16 of 16
  • 1
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,228 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.