We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Street & Amenity Luminaires

Street & Amenity Luminaires Street & Amenity Luminaires

Looking for street & amenity luminaires? Our range includes commercial bollards and streetlights

Looking for street & amenity luminaires? Our range includes commercial bollards and streetlights

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

18
Streetlights
Streetlights
13
Commercial Bollards
Commercial Bollards

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Lighting Column Lamppost Spigot Adaptor 80-60mm External HDG

Part Number: 1051091673

MPN:  NL000095

NEWLEC
Lighting Column Lamppost Tubular Root Mount 3 Meter 76mm dia

Part Number: 1052090089

MPN:  NL002566

KSR LIGHTING
Bollard LED 3000-6000K IP65 1000mm Black

Part Number: 2501245475

MPN:  KSR9918

KSR LIGHTING
Bollard LED E27 100W 1000mm Black

Part Number: 2500367254

MPN:  KSR9912BLK

KINGFISHER LIGHTING
Bollard Decorative Exterior LED 7.5-15W 4000K IP65 1040mm Black

Part Number: 2501182085

MPN:  DEC715

KINGFISHER LIGHTING
Viva City Pro 80W 4000K IP66 Street Light 70 Degree Asymmetric Photocell

Part Number: 2501602412

MPN:  VCYP-FW70-4.8-80DPEC-01

KSR LIGHTING
Talara 15W 3CCT Led 1000mm Bollard Stainless Steel

Part Number: 2501315440

MPN:  KSR9987

NVC LIGHTING
Rebus 25W LED 1m Bollard Black Dome Top

Part Number: 1051115337

MPN:  NRB25/LED/BK/740

KINGFISHER LIGHTING
Deco 2.0 7.5/15W 4000K LED Bollard IP65 Black Photocell

Part Number: 2501245277

MPN:  DEC715PEC

KSR LIGHTING
Coria E27 450mm Bollard

Part Number: 2501245472

MPN:  KSR9915

KSR LIGHTING
Root Mounting Kit for Bollards

Part Number: 2500678908

MPN:  KSR9914

LUCECO
Viva City Pro 40W 4000K IP66 Exterior Street Light 70 Degree Asymmetric

Part Number: 2501602406

MPN:  VCYP-FW70-4.10-40D-02

KSR LIGHTING
Lantern 6 Sided Street Post E27 75W 2.8m Black

Part Number: 2500605368

MPN:  KSR9965BLK

KINGFISHER LIGHTING
Civica 2.0 60W 4000K 76mm Post Top Photocell Street Light

Part Number: 2501602374

MPN:  CIV60DPEC-02

LUCECO
Sloane 2.0 55W 4000K 76mm Post Top Globe Street Light

Part Number: 2501245417

MPN:  SLOA55F

LUCECO
Viva City Pro 60W 4000K IP66 Exterior Street Light 70 Degree Asymmetric

Part Number: 2501602408

MPN:  VCYP-FW70-4.6-60D-02

LUCECO
Viva City Pro 60W 4000K IP66 Exterior Street Light 70 Degree Asymmetric Photocell

Part Number: 2501602409

MPN:  VCYP-FW70-4.6-60DPEC-02

KSR LIGHTING
Bollard LED 3000-6000K IP65 750mm Black

Part Number: 2501245474

MPN:  KSR9917

NVC LIGHTING
Spigot Reducer 76-60mm External

Part Number: 2500562961

MPN:  NSR/76-60/EXT

LUCECO
Civica 2.0 40W 4000K 76mm Post Top Street Light

Part Number: 2501602371

MPN:  CIV40D-02

NVC LIGHTING
Edmonton 50W LED Black Post Top Globe 740

Part Number: 2501258441

MPN:  NED50/BK/740

LUCECO
Viva City Pro 80W 4000K IP66 Exterior Street Light 70 Degree Asymmetric

Part Number: 2501602410

MPN:  VCYP-FW70-4.8-80D-02

NVC LIGHTING
Jasper 50W LED Post Top 740

Part Number: 1051115276

MPN:  NJS50/LED/740

LUCECO
Bollard LED Emergency Decorative Exterior 15W

Part Number: 2501182084

MPN:  DEC715EM

Show more results
1 - 24 of 39
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,191 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.