We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Street & Amenity Luminaires
  4. Streetlights

Streetlights Streetlights

Streetlights. You may also be interested in our commercial bollards

Streetlights. You may also be interested in our commercial bollards

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
KINGFISHER LIGHTING
Viva City Pro 80W 4000K IP66 Street Light 70 Degree Asymmetric Photocell

Part Number: 2501602412

MPN:  VCYP-FW70-4.8-80DPEC-01

KINGFISHER LIGHTING
Civica 2.0 60W 4000K 76mm Post Top Photocell Street Light

Part Number: 2501602374

MPN:  CIV60DPEC-02

LUCECO
Viva City Pro 40W 4000K IP66 Exterior Street Light 70 Degree Asymmetric

Part Number: 2501602406

MPN:  VCYP-FW70-4.10-40D-02

LUCECO
Viva City Pro 60W 4000K IP66 Exterior Street Light 70 Degree Asymmetric Photocell

Part Number: 2501602409

MPN:  VCYP-FW70-4.6-60DPEC-02

KSR LIGHTING
Lantern 6 Sided Street Post E27 75W 2.8m Black

Part Number: 2500605368

MPN:  KSR9965BLK

LUCECO
Viva City Pro 80W 4000K IP66 Exterior Street Light 70 Degree Asymmetric

Part Number: 2501602410

MPN:  VCYP-FW70-4.8-80D-02

LUCECO
Sloane 2.0 55W 4000K 76mm Post Top Globe Street Light

Part Number: 2501245417

MPN:  SLOA55F

LUCECO
Civica 2.0 40W 4000K 76mm Post Top Street Light

Part Number: 2501602371

MPN:  CIV40D-02

LUCECO
Viva City Pro 60W 4000K IP66 Exterior Street Light 70 Degree Asymmetric

Part Number: 2501602408

MPN:  VCYP-FW70-4.6-60D-02

NVC LIGHTING
Spigot Reducer 76-60mm External

Part Number: 2500562961

MPN:  NSR/76-60/EXT

NVC LIGHTING
Jasper 50W LED Post Top 740

Part Number: 1051115276

MPN:  NJS50/LED/740

LUCECO
Civica 2.0 60W 4000K 76mm Post Top Street Light

Part Number: 2501602373

MPN:  CIV60D-02

LUCECO
Civica 2.0 40W 4000K 76mm Post Top Photocell Street Light

Part Number: 2501602372

MPN:  CIV40DPEC-02

LUCECO
Sloane 2.0 35W 4000K 76mm Post Top Globe Photocell Street Light

Part Number: 2501245416

MPN:  SLOA35FPEC

LUCECO
Viva City Pro 20-100W 4000K IP66 Street Light 70 Degree Asymmetric Photocell

Part Number: 2501602735

MPN:  VCYP-FW70-4-20-100D

LUCECO
Sloane 2.0 55W 4000K 76mm Post Top Globe Photocell Street Light

Part Number: 2501245418

MPN:  SLOA55FPEC

LUCECO
Viva City Pro 40W 4000K IP66 Exterior Street Light 70 Degree Asymmetric Photocell

Part Number: 2501602407

MPN:  VCYP-FW70-4.10-40DPEC-02

LUCECO
Sloane 2.0 35W 4000K 76mm Exterior Post Top Globe

Part Number: 2501245415

MPN:  SLOA35F

1 - 18 of 18
  • 1
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,225 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.