We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. LED Strip
  4. 24V LED Strip

24V LED Strip 24V LED Strip

You may also be interested in our 12V LED strip lights and strip accessories

You may also be interested in our 12V LED strip lights and strip accessories

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
KSR LIGHTING
Navara 8W 3000K IP20 COB LED 24V 5m Strip with 1m Pre Wired Tail

Part Number: 2501619735

MPN:  KSR95129

KSR LIGHTING
Navara 8W 2700K IP67 COB LED 5m Strip with 1m Pre Wired Tail

Part Number: 2501619746

MPN:  KSR95140

ROBUS
LED Strip 120 LEDs 9.6W 24V 30m Warm White 3000K IP67 30M

Part Number: 2501158945

MPN:  RVA96306730

LED GROUP
VEGAS 12W/m, 24V, 60LED/m, LED strip light, RGBW + White 400

Part Number: 2501168743

MPN:  RVA12RGBW2030-40

KSR LIGHTING
Navara 8W 6000K IP67 COB LED 5m Strip with 1m Pre Wired Tail

Part Number: 2501619749

MPN:  KSR95143

KSR LIGHTING
Navara 8W 2700K IP67 COB LED 1M Strip with 1M Pre Wired Tail

Part Number: 2501619730

MPN:  KSR95124

LED GROUP
VEGAS 12W/m, 24V, 60LED/m, LED strip light, RGBW + White 300

Part Number: 2501168742

MPN:  RVA12RGBW2030-30

CROMPTON LAMPS
LED Flexible Strip Kit 5m 32W 24 V RGB

Part Number: 2501286573

MPN:  12516

ROBUS
LED Strip Vegas 60 LEDs 14.4W 24V 50m RGB IP20 Roll=50M

Part Number: 2501158938

MPN:  RVA14RGB2050

ROBUS
LED Strip 120 LEDs 9.6W 24V 30m Nat White 4000K IP67 30M

Part Number: 2501158948

MPN:  RVA96406730

KSR LIGHTING
Navara 8W 4000K IP20 COB LED 1m Strip with 1m Pre Wired Tail

Part Number: 2501619728

MPN:  KSR95122 _DUP

ROBUS
LED Strip 120 LEDs 9.6W 24V 50m Warm White 3000K IP20 50M

Part Number: 2501158944

MPN:  RVA96302050

COLLINGWOOD LIGHTING
LED Strip Kit 5W 3000K 430lm IP20 5M+Driver

Part Number: 2501120795

MPN:  SP5030

KSR LIGHTING
Navara 8W 6000K IP20 COB LED 3m Strip with 1m Pre Wired Tail

Part Number: 2501619737

MPN:  KSR95131

KSR LIGHTING
Navara 11W 6000K IP67 COB LED 3m Strip with 1m Pre Wired Tail

Part Number: 2501619765

MPN:  KSR95159

COLLINGWOOD LIGHTING
LED Strip IP20 5W 4000K

Part Number: 2501144808

MPN:  SP5040

ROBUS
LED Strip 120 LEDs 9.6W 24V 50m Nat White 4000K IP20 50M

Part Number: 2501158947

MPN:  RVA96402050

KSR LIGHTING
Navara 11W 4000K IP67 COB LED 3m Strip with 1m Pre Wired Tail

Part Number: 2501619764

MPN:  KSR95158

AURORA
Ledline White 9.6W 950Lm 3000K Ip67 Single Colour Flexible Strip

Part Number: 2501481974

MPN:  EN-ST324B/40

AURORA
LED Strip Flexible Super Bright Single 9.6W 24V DC 1m 3000K

Part Number: 2501095279

MPN:  EN-ST224/30

ETERNA
Strip Light LED Super Flat 3.6W 3000K 550mm

Part Number: 2500550961

MPN:  SFLWW15

CROMPTON LAMPS
Phoebe LED 5 Metre Strip Kit 20W Flexi-Strip Cool White IP65

Part Number: 2501293348

MPN:  12509

CROMPTON LAMPS
Phoebe LED 5 Metre Strip Kit 20W Flexi-Strip Warm White IP65

Part Number: 2501293347

MPN:  12493

KSR LIGHTING
Navara 8W 6000K IP67 COB LED 3m Strip with 1m Pre Wired Tail

Part Number: 2501619741

MPN:  KSR95135

Show more results
1 - 24 of 25
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,214 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.