We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. LED Strip
  4. 12V LED Strip

12V LED Strip 12V LED Strip

You may also be interested in our 24V LED strip lights and strip accessories

You may also be interested in our 24V LED strip lights and strip accessories

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
LED GROUP
Vegas LED Strip 12V IP20 3000K (4.8W/M - 60LED/M) : Warm White 300

Part Number: 2501377856

MPN:  RVA48302050

KSR LIGHTING
Navara 12V Single Colour Ip20 50M Led Strip Reel

Part Number: 2501277520

MPN:  KSR95100

LED GROUP
Strip LED 12V 4.8W M 60LED M IP20 4000K 1m Length

Part Number: 2501310731

MPN:  RVA48402050

KSR LIGHTING
Navara 12V Single Colour Ip65 50M Led Strip Reel

Part Number: 2501277542

MPN:  KSR95102

ROBUS
LED Strip Wifi Driver 240W 12V Single Colour IP20

Part Number: 2501310747

MPN:  RVACCT1-WIFI

LED GROUP
Strip LED 12V 4.8W M 60LED M IP67 3000K 1m Length

Part Number: 2501310730

MPN:  RVA48306730

KSR LIGHTING
Navara 12V Single Colour 290W 4000K Ip20 50M Led Strip Reel

Part Number: 2501277531

MPN:  KSR95101

KSR LIGHTING
Navara 12V Rgb Ip65 50M Led Strip Reel

Part Number: 2501277568

MPN:  KSR95105

ROBUS
VEGAS 7.2W/m, 12V, 30LED/m, LED strip light, RGB, IP67, 30m

Part Number: 2501176392

MPN:  RVA72RGB6730

KSR LIGHTING
Navara 12V Single Colour 290W 4000K Ip65 50M Led Strip Reel

Part Number: 2501277553

MPN:  KSR95103

ROBUS
12V Ip20 Driver Triac Dimmable Vegas 50W Driver

Part Number: 2501564691

MPN:  RVA5012DUN-PSU

ROBUS
VEGAS 7.2W/m, 12V, 30LED/m, LED strip light, RGB, IP20, 50m

Part Number: 2501176391

MPN:  RVA72RGB2050

LED GROUP
Strip LED 12V 4.8W M 60LED M IP67 4000K 1m Length

Part Number: 2501310732

MPN:  RVA48406730

LED GROUP
LED STRIP 12W 30M

Part Number: 2501490916

MPN:  RVA12RGBW6730-40

ROBUS
VEGAS 4.8W/m 12V 60LED/m LED Strip Light Natural White

Part Number: 2501158943

MPN:  RVA48406730

LED GROUP
LED Strip RGBW 12W

Part Number: 2501465846

MPN:  RVA12RGBW6730-30

AURORA
LED Strip Flexible Single Colour 4W 12V DC 1m 3000K

Part Number: 2501095265

MPN:  EN-ST100/30

ROBUS
LED Strip 60 LEDs 4.8W 12V 50m Nat White 4000K IP20 50M

Part Number: 2501158942

MPN:  RVA48402050

ROBUS
Strip LED 12V 4.8W M 60LED M IP20 3000K 1m Length

Part Number: 2501310729

MPN:  RXL-RVA48302050

ROBUS
LED Strip 60 LEDs 4.8W 12V 30m Warm White 3000K IP67 30M

Part Number: 2501158941

MPN:  RVA48306730

KSR LIGHTING
Navara 12V Rgb Ip20 50M Led Strip Reel

Part Number: 2501277564

MPN:  KSR95104

AURORA
LED Strip Flexible Single Colour 4W 12V DC 1m 4000K

Part Number: 2501095266

MPN:  EN-ST100/40

1 - 22 of 22
  • 1
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.