We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Your £5 Is Waiting – Download the App Now! Your £5 Is Waiting – Download the App Now! 
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Decorative Indoor Luminaires

Decorative Indoor Luminaires Decorative Indoor Luminaires

Decorative Indoor Lighting

Decorative indoor luminaires are a type of indoor lighting that perfectly blends function with aesthetics. They are designed to elevate the atmosphere and style of your interior spaces. These lighting solutions illuminate your rooms while adding character and charm to your home. 

There are several types of decorative indoor luminaires. Our collection includes:

  1. Pendant Lights: These types of decorative indoor lights are suspended from the ceiling. They are versatile fixtures that provide focused lighting for dining areas, kitchen islands, and entryways.
  2. Wall Sconces: Wall scones are attached to walls. They are ideal for hallways, bedrooms, and living rooms, offering subtle illumination and creating a warm, inviting ambiance.
  3. Chandeliers: Chandeliers are great if you want to make a bold statement in your foyer or dining room. We have them in both traditional and contemporary designs.
  4. Table Lamps: Table lamps add a touch of sophistication to your side tables and desks. 

To get the best decorative indoor luminaire for your space, here are some factors to consider when choosing: 

  • Room size and ceiling height
  • Existing décor and colour scheme
  • Desired light output and mood
  • Energy efficiency and bulb compatibility

Our expert team is on hand to help you select the ideal decorative indoor luminaire to complement your home's unique style

Decorative Indoor Lighting

Decorative indoor luminaires are a type of indoor lighting that perfectly blends function with aesthetics. They are designed to elevate the atmosphere and style of your interior spaces. These lighting solutions illuminate your rooms while adding character and charm to your home. 

There are several types of decorative indoor luminaires. Our collection includes:

  1. Pendant Lights: These types of decorative indoor lights are suspended from the ceiling. They are versatile fixtures that provide focused lighting for dining areas, kitchen islands, and entryways.
  2. Wall Sconces: Wall scones are attached to walls. They are ideal for hallways, bedrooms, and living rooms, offering subtle illumination and creating a warm, inviting ambiance.
  3. Chandeliers: Chandeliers are great if you want to make a bold statement in your foyer or dining room. We have them in both traditional and contemporary designs.
  4. Table Lamps: Table lamps add a touch of sophistication to your side tables and desks. 

To get the best decorative indoor luminaire for your space, here are some factors to consider when choosing: 

  • Room size and ceiling height
  • Existing décor and colour scheme
  • Desired light output and mood
  • Energy efficiency and bulb compatibility

Our expert team is on hand to help you select the ideal decorative indoor luminaire to complement your home's unique style

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

62
Indoor Pendants
Indoor Pendants
44
Indoor Spotlights
Indoor Spotlights
36
Under Cabinet Lighting
Under Cabinet Lighting
33
Ceiling Roses
Ceiling Roses
21
Decorative Indoor Wall Lights
Decorative Indoor Wall Lights
9
Decorative Indoor Shades
Decorative Indoor Shades
7
Picture Lights
Picture Lights
6
Portable Indoor Lighting
Portable Indoor Lighting
6
Shaver Lights
Shaver Lights

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
2500066348
Ceiling Rose 3 Pin Plug-In Cover 6A White

Part Number: 2500066348

MPN:  PCR2000

ROBUS
Link Light LED 7W 3000K-4000K 800-850lm 520mm IP20

Part Number: 2501120840

MPN:  RXL-RLEDSTR8X-01

ROBUS
Shaver Light LED 490mm 410lm 7W IP20 4000K White

Part Number: 2501182954

MPN:  RSH7LED-01

2501182544
Cabinet Light Undershelf LED 3000/4000K Changeable Colour Temperature 7W 571mm White

Part Number: 2501182544

MPN:  KSRCL196

ROBUS
Cabinet Light Circular LED 2.5W 3000K 190lm Satin Chrome

Part Number: 2501120845

MPN:  RXL-RCD2P530-13

HAGER
Ceiling Rose 4 Pin Prewired Plugin 6A White 1mm² x 3m LSZH

Part Number: 2500065511

MPN:  CR64AX/1.0LSF/3

ROBUS
Link Light LED 14W 3000K-4000K 1570-1670lm 815mm IP20

Part Number: 2501120841

MPN:  RXL-RLEDSTR14X-01

2500065500
Ceiling Rose 4 Pin Pre-Wired Plug-In Cover 6A White

Part Number: 2500065500

MPN:  CR64AX

ROBUS
Cabinet Light Triangular LED 2.5W 3000K 190lm Satin Chrome

Part Number: 2501120847

MPN:  RXL-RYA2P530-13

ROBUS
DIVA 15W LED Over Mirror Light IP44 600mm Length Chrome 3

Part Number: 2500934218

MPN:  RDA1530-03

HAGER
Pendant Set Safety Bc + Short Skirt 150mm White Access Rose

Part Number: 2500072113

MPN:  624SEL212/6

HAGER
Klik Ceiling Rose 4 Pin Pre-Wired Plug-In Cover 6A Red

Part Number: 2500190601

MPN:  CR64AX/R

ROBUS
ESTONE 7W LED dual voltage shaver light, IP20, 490mm, White

Part Number: 2500802669

MPN:  RSH7LED-01

ETERNA
Shaverlight LED Dual Voltage 6.7W White/Silver

Part Number: 2500642805

MPN:  DLEDSH44

2501182546
Cabinet Light Undershelf LED 3000/4000K CCT 18W 1205mm White

Part Number: 2501182546

MPN:  KSRCL198

HAGER
Ceiling Rose 3Pin Prewired Plugin 6A White 1mm² x 2m LSZH

Part Number: 2500067589

MPN:  PCR2000/1.0LSF/2

ROBUS
Link Light LED 3W 3000K-4000K 380-400lm 275mm IP20

Part Number: 2501120838

MPN:  RXL-RLEDSTR3X-01

2501182545
Cabinet Light Undershelf LED 3000/4000K CCT 14W 905mm White

Part Number: 2501182545

MPN:  KSRCL197

FLEX7
Plug Cable Mount 7-Pole 16A 230V 0.50-2.50mm² Black

Part Number: 2500129077

MPN:  FP7/B

KSR LIGHTING
Morini 3W 3000K/4000K Cct Led Undershelf Light 250Mm

Part Number: 2501309064

MPN:  KSRCL194

2500067632
Ceiling Rose 3Pin Prewired Plugin 6A White 0.75mm² x 2m PVC

Part Number: 2500067632

MPN:  PCR2000/2.0

2500065534
Ceiling Rose 4-Pin 6A Prewired Plugin White PVC - 0.75mm² x 2m

Part Number: 2500065534

MPN:  CR64AX/2.0

2500605251
Spotlight 4 Light Bar GU10 IP44 50W Chrome

Part Number: 2500605251

MPN:  KSR6223CH

ETERNA
Over Mirror Light LED 10W 3000K 835lm IP44

Part Number: 2500605485

MPN:  OMLED10

Show more results
1 - 24 of 277
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,171 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.